Shop All Soldering Tips
Plato
Soldering Tip
Mfr # 33-8142
Zoro # G3529626
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/32 in conical tip, 1121-0336
- Application Soldering
- Compatible Station IR-70, PS-80, PS-90, SP-2
- Tip Width 0.8 mm
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plato
- MFR # 33-8142
- Zoro # G3529626
- UPC # 738888309440
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Width | 0.8 mm |
Tip Outside Diameter | 0.8 mm |
Details
Item | Soldering Tip |
Type | 1/32 in conical tip, 1121-0336 |
Application | Soldering |
Compatible Station | IR-70, PS-80, PS-90, SP-2 |
Material | Copper |
Tip Series | 33 |
Compatible Handpiece Manufacturer | Pace |
Product Type | Soldering Tip |
Tip Type | Conical |
Description
Soldering Tip, Tip Series 33, Tip Type Conical, Tip Width 0.8 mm, Tip Outside Diameter 0.8 mm, Compatible Station IR-70, PS-80, PS-90, SP-2, Compatible Handpiece Manufacturer Pace, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC BERNZOMATIC Utility Hand Torch (WT2301)
- WESTWARD 36" TIG Welding Rod 5/32" Dia., AWS ER316L, 10 lb. (20AP02)
- HARRIS Specialty Gas Regulator, Two Stage, 0 to 15 psi, Use With: Acetylene (KH1119)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 15 psi, Use With: Inert, Non-Corrosive (110-2009)
- PLATO Soldering Tip For Weller WSP80 (MS-3600)
- PLATO Solder Tip, Screwdriver, 0.031 In/0.8 mm (EW-301)
- PLATO Soldering Tip (33-8141)
- PLATO Solder Tip, Round, 0.008 In/0.2 mm (MS-4100)
- PLATO Solder Tip, Chisel, 0.047 In/1.2 mm (MS-3150)
- PLATO Solder Tip, Conical, 0.012 In/0.3 mm (EW-4796)
- PLATO Soldering Tip For Pace (33-3982)
- Plato Soldering Tips