Shop All Soldering Tips
Plato
Soldering Tip
Mfr # 33-6058
Zoro # G3524577
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/8 in screwdriver tip, 1121-0377
- Application Soldering
- Tip Width 3.2 mm
- Compatible Station IR-70, PS-80, PS-90, SP-2
- Compatible Handpiece Manufacturer Pace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plato
- MFR # 33-6058
- Zoro # G3524577
- UPC # 738888309396
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Width | 3.2 mm |
Tip Outside Diameter | 3.2 mm |
Details
Item | Soldering Tip |
Type | 1/8 in screwdriver tip, 1121-0377 |
Application | Soldering |
Compatible Station | IR-70, PS-80, PS-90, SP-2 |
Compatible Handpiece Manufacturer | Pace |
Material | Copper |
Tip Series | 33 |
Product Type | Soldering Tip |
Tip Type | Screwdriver |
Description
Soldering Tip, Tip Series 33, Tip Type Screwdriver, Tip Width 3.2 mm, Tip Outside Diameter 3.2 mm, Compatible Station IR-70, PS-80, PS-90, SP-2, Compatible Handpiece Manufacturer Pace, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Low Fume Brnz, Gas Brazing Rod, 1/8", 10lb (LFBB-125-10T)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E316/316L-16, 25 lb. (ED032887)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-040)
- RIDGID Beveller TRISTAND Adapter, For RIDGID B-500 (TBM-36)
- PLATO Soldering Tip For Weller PES51 (EW-307)
- PLATO Solder Tip, Chisel, 0.126 In/3.2 mm (MS-3400)
- PLATO Solder Tip, Screwdriver, 0.062 In/1.6 mm (EW-303)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-4785)
- PLATO Soldering Tip (33-8141)
- PLATO Solder Tip, Long Conical, 0.015 In/0.4 mm (EW-402)
- HAKKO HAKKO T31B Chisel Soldering Tip (T31B-02D24)
- Plato Soldering Tips