Shop All Soldering Tips
Plato
Soldering Tip
Mfr # 33-6057
Zoro # G3525024
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3/32 in screwdriver tip, 1121-0360
- Application Soldering
- Tip Width 2.4 mm
- Product Type Soldering Tip
- Tip Type Screwdriver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plato
- MFR # 33-6057
- Zoro # G3525024
- UPC # 738888309389
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Width | 2.4 mm |
Tip Outside Diameter | 2.4 mm |
Details
Item | Soldering Tip |
Type | 3/32 in screwdriver tip, 1121-0360 |
Application | Soldering |
Product Type | Soldering Tip |
Tip Type | Screwdriver |
Compatible Station | IR-70, PS-80, PS-90, SP-2 |
Tip Series | 33 |
Compatible Handpiece Manufacturer | Pace |
Material | Copper |
Description
Soldering Tip, Tip Series 33, Tip Type Screwdriver, Tip Width 2.4 mm, Tip Outside Diameter 2.4 mm, Compatible Station IR-70, PS-80, PS-90, SP-2, Compatible Handpiece Manufacturer Pace, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX CONTAINER ROD STORAGE (22028)
- MILLER ELECTRIC MIG Nozzle (N-M58XTC)
- POWERWELD Twin Welding Hose Assembly, 1/4" x 50', Grade T (PW14-50T)
- BLUE DEMON Silicon Bronze, TIG Rod, 3/32x36", 1lb Tube (SILBRZ-094-01T)
- PLATO Soldering Tip For Weller WSP80 (MS-0100)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2751)
- PLATO Soldering Tip, Screwdriver, Size 4.8mm (33-1658)
- PLATO Solder Tip, Chisel, 0.094 In/2.4 mm (MS-3300)
- PLATO Soldering Tip For Weller LT series (MS-4140)
- PLATO Soldering Tip (33-8141)
- HAKKO Nozzle, Round, 1.0mm x 2.3mm Size (N61-12)
- Plato Soldering Tips