Shop All Soldering Tips
Plato
Solder Tip, Screwdriver, 0.031 In/0.8 mm
Mfr # EW-301
Zoro # G3545674
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/32 in screwdriver, ETH
- Application Soldering
- Tip Thickness 0.4 mm
- Compatible Handpiece Manufacturer Weller
- Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plato
- MFR # EW-301
- Zoro # G3545674
- UPC # 738888310200
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Width | 0.8 mm |
Tip Outside Diameter | 6.8 mm |
Tip Length | 34.5 mm |
Details
Item | Soldering Tip |
Type | 1/32 in screwdriver, ETH |
Application | Soldering |
Tip Thickness | 0.4 mm |
Compatible Handpiece Manufacturer | Weller |
Compatible Station | WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU |
Tip Series | ET |
Compatible Handpiece Manufacturer Model Number | EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70 |
Product Type | Soldering Tip |
Maximum Operating Temperature | 850 Degrees F |
Tip Type | Chisel |
Description
Soldering Tip, Tip Series ET, Tip Type Chisel, Tip Width 0.8 mm, Tip Length 34.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 6.8 mm, Tip Thickness 0.4 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER5356, 10 lb. (41R370)
- ZORO SELECT Welding Curtain, 6 ft. W, 4 ft., Blue (22RN65)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, 0.03", 25 lb (ED023963)
- ALCOTEC ER4043 3/64 20# Spool Alum MIG Wire (404320047)
- PLATO Soldering Tip For Weller LT series (MS-4140)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-0927)
- PLATO SMD Flow Tip Hakko (HS-0531)
- PLATO Solder Tip, Long Conical, 0.015 In/0.4 mm (EW-402)
- PLATO Solder Tip, Round, 0.008 In/0.2 mm (MS-4100)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-4785)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.25 In (720)
- Plato Soldering Tips