Shop All Soldering Tips
Plato
Solder Tip, Round, 0.008 In/0.2 mm
Mfr # MS-4100
Zoro # G3542436
original price:
$6.36
30% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 0.063 micro pointed tip, LT1S
- Application Soldering
- Product Type Soldering Tip
- Tip Type Conical
- Tip Width 0.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plato
- MFR # MS-4100
- Zoro # G3542436
- UPC # 738888310866
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Width | 0.2 mm |
Tip Outside Diameter | 4.6 mm |
Tip Length | 15 mm |
Details
Item | Soldering Tip |
Type | 0.063 micro pointed tip, LT1S |
Application | Soldering |
Product Type | Soldering Tip |
Tip Type | Conical |
Maximum Operating Temperature | 850 Degrees F |
Compatible Handpiece Manufacturer | Weller |
Compatible Station | WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N |
Material | Copper |
Tip Series | LT |
Compatible Handpiece Manufacturer Model Number | WP 80, WSP 80, WSP 80N, WXP 80 |
Description
Soldering Tip, Tip Series LT, Tip Type Conical, Tip Width 0.2 mm, Tip Length 15 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 4.6 mm, Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Contact Tip, 0.030, Tweco, Standard, PK5 (RAD64002671)
- LINCOLN ELECTRIC LINCOLN Tomahawk 1500 Plasma Cutter (K3477-2)
- MILLER ELECTRIC Nozzle, Alumina, #10 (5/8 In), PK10 (13N13)
- MILLER ELECTRIC XT40 replcmnt torch for 625 X-TREME 12ft (249951)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-1665)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2751)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-4786)
- PLATO Solder Tip, Screwdriver, 0.093 In/2.4 mm (EW-305)
- PLATO Solder Tip, Chisel, 0.063 In/1.6 mm (MS-3200)
- PLATO Soldering Tip (33-8142)
- PLATO Solder Tip, Chisel, 0.094 In/2.4 mm (MS-3300)
- Plato Soldering Tips