Shop All Soldering Tips
Plato
Solder Tip, Chisel, 0.126 In/3.2 mm
Mfr # MS-3400
Zoro # G3525304
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 0.125 in screwdriver tip, LTC
- Application Soldering
- Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80
- Tip Thickness 0.8 mm
- Compatible Handpiece Manufacturer Weller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plato
- MFR # MS-3400
- Zoro # G3525304
- UPC # 738888310811
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Length | 13 mm |
Tip Outside Diameter | 4.6 mm |
Tip Width | 3.2 mm |
Details
Item | Soldering Tip |
Type | 0.125 in screwdriver tip, LTC |
Application | Soldering |
Compatible Handpiece Manufacturer Model Number | WP 80, WSP 80, WSP 80N, WXP 80 |
Tip Thickness | 0.8 mm |
Compatible Handpiece Manufacturer | Weller |
Material | Copper |
Maximum Operating Temperature | 850 Degrees F |
Tip Type | Chisel |
Compatible Station | WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N |
Product Type | Soldering Tip |
Tip Series | LT |
Description
Soldering Tip, Tip Series LT, Tip Type Chisel, Tip Width 3.2 mm, Tip Length 13 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 4.6 mm, Tip Thickness 0.8 mm, Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Double, 12 in., Black (FBD12BLK)
- STEINER Welding Strip Curtain, 6 x 8 ft., Blue, PVC (83412B)
- WELLER Solder Wire (T0051388799)
- WELLER Modular Soldering Iron (SL335)
- PLATO Solder Tip, Round, 0.008 In/0.2 mm (MS-4100)
- PLATO Soldering Tip (33-8141)
- PLATO Solder Tip, Chisel, 0.094 In/2.4 mm (MS-3300)
- PLATO Soldering Tip, Screwdriver, Size 4.8mm (EW-103)
- PLATO Soldering Tip, Bevel, 3.2mm, RoHS Compliant (EW-517)
- PLATO Soldering Tip, Micro Bevel, Size 1.2 mm (MS-5160)
- HAKKO Nozzle, Round, 1.0mm x 2.5mm Size (N50B-04)
- Plato Soldering Tips