Shop All Soldering Tips
Plato
Solder Tip, Chisel, 0.094 In/2.4 mm
Mfr # MS-3300
Zoro # G3528384
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 0.094 screwdriver tip, LTB
- Application Soldering
- Compatible Handpiece Manufacturer Weller
- Tip Thickness 0.8 mm
- Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plato
- MFR # MS-3300
- Zoro # G3528384
- UPC # 738888310798
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Length | 13 mm |
Tip Width | 2.4 mm |
Tip Outside Diameter | 4.6 mm |
Details
Item | Soldering Tip |
Type | 0.094 screwdriver tip, LTB |
Application | Soldering |
Compatible Handpiece Manufacturer | Weller |
Tip Thickness | 0.8 mm |
Compatible Handpiece Manufacturer Model Number | WP 80, WSP 80, WSP 80N, WXP 80 |
Tip Type | Chisel |
Product Type | Soldering Tip |
Material | Copper |
Maximum Operating Temperature | 850 Degrees F |
Tip Series | LT |
Compatible Station | WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N |
Description
Soldering Tip, Tip Series LT, Tip Type Chisel, Tip Width 2.4 mm, Tip Length 13 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 4.6 mm, Tip Thickness 0.8 mm, Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Gasless Nozzle (KP3084-1)
- LINCOLN ELECTRIC MIG Welding Wire, ER308Si/LSi, 0.03", 33 lb (ED037252)
- VORTEX 54510 500 amp EG Series Welding Ground Clamp Silver (VO151902)
- XTRWELD 2% Thoriated Tungsten Electrode, 3/32, Red, 7 In L, 10PK (WTTH2093)
- PLATO Soldering Tip For Weller WSP80 (MS-3600)
- PLATO Soldering Tip (33-6057)
- PLATO Soldering Tip (33-8141)
- PLATO Soldering Tip For Weller PES51 (EW-307)
- PLATO Soldering Tip (33-8142)
- PLATO SMD flow Tip- Hakko (HS-0530)
- HAKKO Soldering Tip, Bevel, 1mm x 12mm (T15-C1)
- Plato Soldering Tips