Shop All Soldering Tips
Plato
SMD Flow Tip Hakko
Mfr # HS-0531
Zoro # G3522653
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 0.195 SMD Flow Tip
- For Use With Hakko FX-888E, FX-8801, 936 and 937
- Application Soldering
- Tip Type Bevel
- Compatible Handpiece Manufacturer Model Number 900M, FX-8801, FX-8802, FX-8803
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plato
- MFR # HS-0531
- Zoro # G3522653
- UPC # 738888310453
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Width | 3.4 mm |
Tip Outside Diameter | 3.4 mm |
Details
Item | Soldering Tip |
Type | 0.195 SMD Flow Tip |
For Use With | Hakko FX-888E, FX-8801, 936 and 937 |
Application | Soldering |
Tip Type | Bevel |
Compatible Handpiece Manufacturer Model Number | 900M, FX-8801, FX-8802, FX-8803 |
Tip Series | HS |
Product Type | Soldering Tip |
Compatible Station | 926, 928, FX-888E, Hakko FX-888 |
Compatible Handpiece Manufacturer | Hakko |
Material | Copper |
Description
Soldering Tip, Tip Series HS, Tip Type Bevel, Tip Width 3.4 mm, Compatible Handpiece Manufacturer Model Number 900M, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 3.4 mm, Compatible Station 926, 928, FX-888E, Hakko FX-888, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUCTION INNOVATIONS Preformed Coil, 3/4" ID (MD99-611)
- PARKER TORCHOLOGY Tweco Style MIG Gun Liner, 300A - 450A, .035" to .045", 25' (1440-1105) (PA44-3545-25)
- MILLER ELECTRIC Drive Roll Kit, V-Knurl (079606)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 80A, PK5 (9-8211)
- PLATO Solder Tip, Conical, 0.031 In/0.8 mm (EW-403)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-0927)
- PLATO Solder Tip, Long Conical, 0.031 In/0.8 mm (EW-404)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2752)
- PLATO Solder Tip, Chisel, 0.047 In/1.2 mm (MS-3150)
- PLATO Soldering Tip (33-5894)
- WELLER Soldering Tip, RT13MS pointed, 1-21/32in. (T0054463399N)
- Plato Soldering Tips