Shop All Soldering Tips
Plato
SMD flow Tip- Hakko
Mfr # HS-0530
Zoro # G3549612
original price:
$13.71
9% off
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 0.128 in SMD flow tip
- Application Soldering
- For Use With Hakko FX-888E, FX-8801, 936 and 937
- Material Copper
- Tip Series HS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plato
- MFR # HS-0530
- Zoro # G3549612
- UPC # 738888310446
- Country of Origin Costa Rica
- Category Soldering Tips
Dimensions
Tip Width | 3.3 mm |
Tip Outside Diameter | 3.3 mm |
Details
Item | Soldering Tip |
Type | 0.128 in SMD flow tip |
Application | Soldering |
For Use With | Hakko FX-888E, FX-8801, 936 and 937 |
Material | Copper |
Tip Series | HS |
Compatible Handpiece Manufacturer | Hakko |
Compatible Station | 937, FX-8801, FX-888D, Hakko 93 |
Tip Type | Bevel |
Compatible Handpiece Manufacturer Model Number | 900M, FX-8801, FX-8802, FX-8803 |
Product Type | Soldering Tip |
Description
Soldering Tip, Tip Series HS, Tip Type Bevel, Tip Width 3.3 mm, Compatible Handpiece Manufacturer Model Number 900M, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 3.3 mm, Compatible Station 937, FX-8801, FX-888D, Hakko 93, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Copper, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGLO AMERICAN TOOLS Grip-On 7 Axial Grip L Plier (Epoxy) (GR91207)
- XTRWELD E71T-11 .030 x 2Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T11030-2)
- FENNER DRIVES Hot Knife Heating Bit 2In Blade (5700233)
- PLATO Soldering Tip For Weller WSP80 (MS-4110)
- PLATO Soldering Tip For Weller PES51 (EW-101)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-4786)
- PLATO Soldering Tip (33-6058)
- PLATO Solder Tip, Screwdriver, 0.062 In/1.6 mm (EW-303)
- PLATO Solder Tip, Chisel, 0.126 In/3.2 mm (MS-3400)
- PLATO Solder Tip, Round, 0.008 In/0.2 mm (MS-4100)
- HAKKO Nozzle, Round, 4.0mm x 5.8mm Size (N61-16)
- Plato Soldering Tips