Shop All Soldering Accessories
Plato
Precision Lead Shear Cutter Safety Guard
Mfr # 175
Zoro # G5179955
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Electronic Assembly, Electronic Repair, Electronic Rework, Soldering
- For Use With Soldering Iron, Wire Solder
- Characteristics Precision, Safety Guard
- Features Precision, Safety Guard
- Accessory Type Lead Shear Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plato
- MFR # 175
- Zoro # G5179955
- Country of Origin Costa Rica
- Category Soldering Accessories
Details
Item | Lead Shear Cutter |
Application | Electronic Assembly, Electronic Repair, Electronic Rework, Soldering |
For Use With | Soldering Iron, Wire Solder |
Characteristics | Precision, Safety Guard |
Features | Precision, Safety Guard |
Accessory Type | Lead Shear Cutter |
Description
Lead Shear Cutter, Features Precision, Safety Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Female Terminal, 45 Deg (95101110)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-3628)
- MAGNAFLUX Dye Penetrant, Red, 16 oz. (SKL-WP2)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP2742-1-38R)
- PLATO Plato 170 - Precision Lead Shear Cutter (170)
- PLATO Tip Cleaning Sponge, 2-1/8” x 1-1/2" x 1”thick. (CS-1)
- PLATO Tip Cleaning Sponge (CS-36)
- PLATO 2 oz. Needle Tip Flux Dispenser (FD-2)
- PLATO Tip Cleaning Sponge (CS-9/625)
- PLATO Tip Cleaning Sponge (CS-44/625)
- HAKKO PCB Holder, allows 360° use, has five different height settings (C1390C)
- Plato Soldering Accessories