Shop All Soldering Accessories
Plato
Plato 170 - Precision Lead Shear Cutter
Mfr # 170
Zoro # G5180655
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electronic Assembly, Electronic Repair, Electronic Rework, Soldering
- For Use With Soldering Iron, Wire Solder
- Characteristics Precision
- Features Precision
- Accessory Type Lead Shear Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plato
- MFR # 170
- Zoro # G5180655
- UPC # 610373607555
- Country of Origin Costa Rica
- Category Soldering Accessories
Details
Item | Lead Shear Cutter |
Application | Electronic Assembly, Electronic Repair, Electronic Rework, Soldering |
For Use With | Soldering Iron, Wire Solder |
Characteristics | Precision |
Features | Precision |
Accessory Type | Lead Shear Cutter |
Description
Lead Shear Cutter, Features Precision
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUASOL Inflatable Purge Bladder, 24 In Dia (ABLD-24)
- WELLER Soldering Tip 2mm (WPT2)
- FLANGE WIZARD Plasma Cutting Guide (PG-604-1.380)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER120S1, 10 lb. (20YE20)
- PLATO ESD-Safe Flux Dispenser, 2 oz., Needle Tip (SF-01)
- PLATO Flux Dispenser, 2 oz. Needle Tip (FD-21)
- PLATO Tip Cleaning Sponge (CS-44)
- PLATO Tip Cleaning Sponge (CS-44/625)
- PLATO Tip Cleaning Sponge (CS-17)
- PLATO Tip Cleaning Sponge (CS-17/625)
- HAKKO Nozzle, Hot Air, Single Jet, 6.0mm (N4-03)
- Plato Soldering Accessories