Platinum Tools PT100003C EZ-RJ 45 Connector - Pack of 50
Mfr # PT100003C
Zoro # G104050892
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platinum Tools
- MFR # PT100003C
- Zoro # G104050892
- Country of Origin China
- Category Wire Connectors
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
The patented EZ-RJ45 Connector simplifies twisted pair terminations by allowing the wires to be inserted through the connector and out the front. This allows the technician to easily verify the proper wiring order. Electrical performance of the termination is optimized by pulling the connector down over the cable jacket and seating it tightly in the rear of the connector. Reducing the distance between the wire twists and contacts improves performance. Reduces scrap, no wasted crimps. More reliable, higher performance. Crimp with the patented EZ-RJ45 Crimp Tool, crimps and trims in one cycle.
Features- Thru holes allow wire pairs to be inserted thru front of connector for faster terminations
- Works with solid or stranded wire
- Simple one piece design. . . no bars or liners
- EZ to verify wire sequence
- Max Cable OD: 6.60mm (0.260"), Max Insulated wire OD: 1.041mm (0.041")
- Pack of 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Aux Contact Block, 2NC, 10A (C320KG5)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148698)
- MONOPRICE Cat6 Rj, 45 Toolless 180, D Keystone, White (15656)
- HONEYWELL Dp2040A1003 Economy Contactor. (DP2040A100)
- PLATINUM TOOLS Platinum Tools PT18001 F - Type RG6; Quad Compression Crimp Connectors (PT18001)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-4B)
- EAST PENN East Penn E6B-2550 100 ft. Copper Primary Wire; Red - 8 Gauge (E6B-2550)
- TECHFLEX Connector Shield, 1-1/4" (CNS1.25SV)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-4B)
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-1G1)
- 3M Tan/Red Wire Conn 100/Box (T/R+)
- Platinum Tools Wire Connectors & Disconnects