Shop All Wire Connectors
Platinum Tools
EZ-RJ45 CAT5E CONNECTOR, 100/PK, PK 100
Mfr # 100003B
Zoro # G1315676
product price: $109.99
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Copper - Other
- Certifications & Standards UL, FCC
- Contact Plating Gold
- Connector Details 1 x RJ-45 Network
- Product Color Transparent, Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platinum Tools
- MFR # 100003B
- Zoro # G1315676
- Country of Origin Unknown
- Category Wire Connectors
Details
Type | Copper - Other |
Certifications & Standards | UL, FCC |
Contact Plating | Gold |
Connector Details | 1 x RJ-45 Network |
Product Color | Transparent, Clear |
Additional Information | Faster terminations, EZ to verify wire sequence, Works with solid or stranded wire, Simple one piece design...no bars or liners, Use in category 3, 5, 5E compliant data networks |
Product Type | Network Connector |
Product Name | EZ-RJ45 CAT5/5e Connectors, 100 Pc. Box |
TAA Compliant | Yes |
Product Line | EZ-RJ45 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E2038S.41.10)
- TRIPP LITE RJ45 Plug, Cat5e, 4-pair Conductor, 100pack (N030-100)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS260)
- GE GE 6 Outlet Surge Protector, 4 Ft Cord, Power Strip, Black, 33659 (33659)
- PLATINUM TOOLS Platinum Tools PT18001 F - Type RG6; Quad Compression Crimp Connectors (PT18001)
- ANDERSON POWER PRODUCTS SB50A HSG/SPG BLUE (992G4)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-3/0-EC)
- ANDERSON POWER PRODUCTS PP30 GND.PIN HSG. (PP30GND-P)
- HARTING Han B Hood Top Entry Lc 4 (09300241421)
- DRYCONN Large Waterproof Wire Connector, PK15 (62325)
- TECHFLEX Deutsch, Connector Kit, 8 Pin (DT08GY)
- Platinum Tools Wire Connectors