Shop All Wire Connectors
Platinum Tools
EZ-RJ45 CAT 5/5E CONNECTORS, 100/JAR, PK 100
Mfr # 202003J
Zoro # G1277763
product price: $122.99
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Plating Gold
- Product Line EZ-RJ45
- Product Type Network Connector
- Shielding No
- Product Name EZ-RJ45 CAT5/5e Connectors, Jar of 100.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platinum Tools
- MFR # 202003J
- Zoro # G1277763
- Country of Origin Unknown
- Category Wire Connectors
Details
Contact Plating | Gold |
Product Line | EZ-RJ45 |
Product Type | Network Connector |
Shielding | No |
Product Name | EZ-RJ45 CAT5/5e Connectors, Jar of 100. |
Additional Information | Works with solid or stranded wire., EZ to verify wire sequence., Use in category 3, 5, 5E compliant data networks. |
Certifications & Standards | FCC, UL |
Connector Details | 1 x RJ-45 Network Male |
Product Color | Clear, Transparent |
TAA Compliant | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Duplex Receptacle, 2 Pole, 15 A, 125 V, Pushin, Side Wiring, NEMA 515R (TR270LA)
- CALTERM Fusekit 30A Ato/Atc Wp (08231)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 15A, 600V AC, Indicating (FRS-R-15ID)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 18 A, Reversing: No (LC1D18F7)
- PLATINUM TOOLS Platinum Tools PT18001 F - Type RG6; Quad Compression Crimp Connectors (PT18001)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- ANDERSON POWER PRODUCTS PP120 CON 2 LOW BULK (1319BK)
- QUICKCABLE Quick Tap Connector, Blue, 16-14 ga, PK100 (160285-100)
- MIDWEST FASTENER 22-18 Gauge Uninsulated Male Disconnects 20PK (70121)
- ERICSON Connector Sealing Cap Large, Perma-Tite (26CW)
- ASI 3 Port, Multi-Tap Connector 6 AWG - 250 MCM, 600V, Single Side (AICS250-3)
- Platinum Tools Wire Connectors