Shop All Vacuum Pumps
Platinum
Refrigerant Evacuation Pump, Platinum
Mfr # DV-240DC
Zoro # G309615780
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115/230 V
- Inlet Port Size 1/2 in, 1/4 in, 3/8 in
- Weight 24 lb
- Displacement 8.4 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platinum
- MFR # DV-240DC
- Zoro # G309615780
- UPC # 684520324633
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Inlet Port Size | 1/2 in, 1/4 in, 3/8 in |
Overall Length | 14 in |
Overall Height | 9 in |
Overall Width | 18 in |
Width | 18 in |
Height | 9 in |
Details
Item | Refrigerant Evacuation Pump |
HP | 1/2 hp |
Voltage | 115/230 V |
Weight | 24 lb |
Displacement | 8.4 cfm |
End Vacuum | 15 micron |
Cord | 10 ft |
Special Features | Field Repairable |
Includes | Brass Fittings, Splash Guard, Stainless Steel Valving |
Oil Capacity | 21 oz |
Body Material | Platinum |
Standards | CE, UL |
Features | Blank-Off Isolation Valve, Gas Ballast, Internal Check Valve, Wide Voltage Operating Range |
Description
Refrigerant Evacuation Pump, 8.4 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/2 in, 1/4 in, 3/8 in, Voltage 115/230 V, 15 micron End Vacuum, Overall Length 14 in, Overall Height 9 in, Overall Width 18 in, Weight 24 lb, Oil Capacity 21 oz, Cord 10 ft, Body Material Platinum, Includes Brass Fittings, Splash Guard, Stainless Steel Valving, Special Features Field Repairable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINKERTOOLS 4 x 10 in. Metal Undampered Floor Register, Black (TI2624673)
- DELAVAN Nozzle Oil Brnr .60Gph-80 Deg (.60GPH-80)
- ROBERTSHAW Gas Thermostat Dial (4590-077)
- WESTINGHOUSE Casanova Supreme 42" 4-Blade Wht Indoor Ceiling Fan w/LED Light (7231200)
- SUPERCOOL Vacuum Pump Oil, Yellow, 1 Qt. (37476)
- JB INDUSTRIES Eliminator® Refrig Evacuation Pump, 6.0 cfm, 6 ft. (DV-6E)
- NAVAC Smart Vacuum Pump, 8 CFM, DC, Digital Control, w/ Micron Gauge (NRP8Di)
- A.R. NORTH AMERICA Vacuum Pump (9010200121)
- ROBINAIR Air Vacuum Pump For R12/R134 (34970)
- JB INDUSTRIES Refrigerant Evacuation Pump, 7.0 cfm (DV-200N-250SP)
- UNIWELD Refrigerant Evacuation Pump, 14.0 lb. (UVP1.5-110)
- Platinum Vacuum Pumps