Shop All Combination Wrenches
Platinum
Platinum PLT-99587 24 mm FP Extra Large Combination Wrench
Mfr # PLT-99587
Zoro # G804019069
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platinum
- MFR # PLT-99587
- Zoro # G804019069
- UPC # 663126995874
- Country of Origin China
- Category Combination Wrenches
Description
Features
- Professional quality chrome vanadium steel
- Corrosion resistant full polish chrome plating
- Long pattern for increased leverage
- Wide shank for better comfort and strength
- 12-Point, 15 offset box head for better access to tight spaces and knuckle clearance
- Meets or exceeds ANSI Standards
- FP Extra Large Combination Wrench Size: 24 mm
- Finish: Polish Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Spare handles for american hickory sledge hammers 12" (CAB7UH)
- PFERD 10" Half Round File - DIY Packaged - Bastard Cut, with Handle (11026P)
- OTC Step Plate Adapter Set (8074)
- MIGHTY MAXX Pliers Long Nose 6in (083-11216)
- PLATINUM Platinum PLT-99653 21 x 22 mm Xl Rateching Wrench (PLT-99653)
- SUNEX Comb Wrench 13/16" Stubby, 993026 (SUN993026)
- BETA Combination Wrench, 5/8" (000420116)
- URREA Obstruction Wrenches, 7/16"X 1/2"opening size. (1725)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 14mm, Revrsbl (1214MRCU)
- PRECISION INSTRUMENTS Flex Head Split Beam Click Wrench 120 To 600 In./Lbs, 3/8" Drive (PREC2FR600H)
- TITAN Stl Pipe Wrench, 36" (TIT21336)
- Platinum Wrenches