Shop All Wall Repair Patching
This Product is Discontinued
Platinum Patch
Patch Filler & Repair, 32 oz, Tub, White (Discontinued)
Mfr # 7079818787
Zoro # G000463512
This Product is Discontinued
Key Features
- Container Type Tub
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Platinum Patch
- MFR # 7079818787
- Zoro # G000463512
- UPC # 70798187870
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 32 oz |
Details
Item | Patch Filler & Repair |
Container Type | Tub |
Color | White |
Description
DAP Platinum Patch Advanced Exterior Filler is formulated with innovative WEATHER MAX Technology for long-lasting, all weather protection.Platinum Patch provides exceptional weatherproof protection that prevents discoloration, cracking and crumbling. The tough hydrophobic surface provides a waterproof repair that won't swell, soften, blister or breakdown and it is mold, mildew and algae resistant making it perfect for areas with continuous exposure to the elements. It has strong multi-material adhesion to tough porous and non-porous materials making it ideal for exterior applications such as the installation, finishing or repairing of fiber cement siding, PVC trim board, vinyl siding, metal, composite, concrete, brick and wood and more.Platinum Patch creates a strong, durable bond that won't crack or lose adhesion over time and is also is sandable, paintable, easy water clean-up and low in odor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.