Shop All Shelving & Rack Accessories
Plastmo
Plastmo 5005408 Classic 4.5 in. Brown Vinyl Gutter Wedge
Mfr # 5005408
Zoro # G603978659
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastmo
- MFR # 5005408
- Zoro # G603978659
- UPC # 60617300023
- Country of Origin Unknown
- Category Shelving & Rack Accessories
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Width: 4-1/2 in.
- Color: Brown
- Material: Vinyl
- Country of Origin: Canada
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1288-6A-HG)
- ECONOCO Rack Rectangular Tubing 4-Way, Black (K85/MAB)
- POLAR PLUS Pallet Blanket, 450g Insulation (DON-490-10H)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit with Solid Bottom Shelf, 18x60x78 (LC186072SOL)
- LOWELL Alum Flat Panel 2U (AFP-2)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 20 in. W Taupe Non-Adhesive Shelf Liner (04F-C6O59-06)
- ECONOCO Straight Arm Satin Chrome, 12"L, 24PK (RR/12-SC)
- DC CARGO 93in-102in E-Track Shoring Beam Cargo Bar For Trailer, Aluminum (AB102T)
- METRO Bracket, Wall , 24", Sngl, Metro (1WD24C)
- ECONOCO Grid Cubby Panel 14" x 14", Black, 48PK (GS14/B)
- ECONOCO Straight Arm 12"L, Silver, 24PK (RDW/12)
- Plastmo Shelving & Rack Accessories