Shop All Caulks & Sealants
Plastmo
Plastmo 5005404 Natural Vinyl Cement Sealant
Mfr # 5005404
Zoro # G904108113
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastmo
- MFR # 5005404
- Zoro # G904108113
- UPC # 60617240008
- Country of Origin Unknown
- Category Caulks & Sealants
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Color: Natural
- Material: Vinyl
- Size: 5 ounce
- Country of Origin: Canada
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Hot Melt Adhesive, Amber, 24 hr Full Cure, 3.75 oz, Bottle (4537502)
- SCOTCH 2-Sided Mounting Tape, Industrial Strength, 1" x 60", Clear/Red Liner (410P)
- VIBRA-TITE Instant Adhesive, 395 Series, Clear, 1 lb, Bottle (39528)
- ZORO SELECT Masking Tape, Natural, 3In x 60 yd. (20PJ12)
- BIG STRETCH 10.5 Oz Sashco 10016 White Big Stretch Water-Based Elastomeric Sealant (10016)
- GE Kitchen & Bath Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2822051)
- LOCTITE Polyseamseal Clear Acrylic Latex All Purpose Adhesive Caulk 10 oz (2154740)
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179322)
- GE Concrete & Masonry Sealant, 10.1 oz, Cartridge, Light Gray, Silicone Base (2816709)
- TITEBOND Roof Plus Sealant, 10.1 oz, Cartridge, Clear, Synthetic Elastomeric Rubber Base (3241)
- BIG STRETCH Sashco Clear Acrylic Caulk 10.5 oz (10006)
- Plastmo Caulks & Sealants