Shop All Gutters & Downspouts
Plastmo
Plastmo 5005386 Classic 2.5 in. Brown Vinyl Half Round Gutter Drop Outlet
Mfr # 5005386
Zoro # G304057738
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastmo
- MFR # 5005386
- Zoro # G304057738
- UPC # 60617114224
- Country of Origin Unknown
- Category Gutters & Downspouts
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Width: 2.5 in.
- Color: Brown
- Material: Vinyl
- Gutter Style: Half Round
- Size: 4 in
- Country of Origin: Canada
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Blum 21" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, 6PK (563H5330B01)
- LAMP 1-19/64" W x 3-15/16" H Mirror Lift-Off Hinge (HNH-100CL)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCRARH10B4916)
- GLOBAL DOOR CONTROLS Commercial Privacy Bed/Bath Ball Door Knob (GLC-5140B-626)
- PLASTMO Plastmo 5005412 Classic 8 x 12 in. White Vinyl Downspout Adapter (5005412)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 47265 3 x 4 in. White Aluminum Front Elbow; Style B (432537)
- AMERIMAX HOME PRODUCTS 29040 7 in. Gutter Spike, 250PK (58047)
- AMERIMAX HOME PRODUCTS 5x10' BRN Vinyl Gutter (T1573)
- AMERIMAX HOME PRODUCTS 18 BLK DNSPT Filter (4400)
- AMERIMAX HOME PRODUCTS DOWNSPUT EXTNSN WHT 30""L (37030)
- GENOVA PRODUCTS 3X4X4 Off Dnspt Adapter (36-649)
- Plastmo Gutters & Downspouts