Shop All Fishing Supplies
Plastmo
Plastmo 5005372 Classic 5 in. White Vinyl Half Round Gutter Connector
Mfr # 5005372
Zoro # G504031217
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastmo
- MFR # 5005372
- Zoro # G504031217
- UPC # 60617025018
- Country of Origin Unknown
- Category Fishing Supplies
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Width: 5 in.
- Color: White
- Material: Vinyl
- Gutter Style: Half Round
- Size: 5 in
- Country of Origin: Canada
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Hose Mndr Clnch Brs3/4 (800344-1001)
- CAMCO PIGTAIL PROP HOSE CONN 24IN, CCSAUS, CLAMSHELL (59153)
- ORBIT PORTABLE MIST KIT 12' (20000)
- PROTARP 20 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-20X40)
- SEA-DOG Side Mount Rod Holder - 9" - White (325141-1)
- PLANO 3700 ProLatch Stowaway *4-Pack (PLASM374)
- BOATBUCKLE BoatBuckle F14200 Rodbuckle Retractable Fishing Rod Holder - 24" (F14200)
- ADAMSBUILT FISHING Adamsbuilt Fishing ABDFDGB Dry Fly Dessicant - Guide Barrel (ABDFDGB)
- RAPALA X-Rap® Magnum® 30 Bunker (XRMAG30BNK)
- PLANO Prolatch 3600 Size Stowaway Utility Box (2360001)
- LEISURE SPORTS Fishing Rod and Reel Combo, Spinning Reel, Carbon Fiber and Steel Telescopic Pole for Fishing, Black (535297WGZ)
- Plastmo Fishing Supplies