Shop All Insulation and Cold Protection
Plastilite
Insulated Shipping Box with Foam Cooler 5 1/2'' x 4 1/2'' x 3'' - 1 3/8'' Thick
Mfr # 451SK3CPLT
Zoro # G811519224
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastilite
- MFR # 451SK3CPLT
- Zoro # G811519224
- Country of Origin United States
- Category Insulation and Cold Protection
Description
This 5 1/2'' x 4 1/2'' x 3'' insulated shipping box with foam cooler provides superior protection for your shipped products! A fantastic way to ship refrigerated or frozen products this insulated cooler with shipping box is the perfect solution for keeping cold foods fresh and contained during transportation. Use it to ensure reliable delivery of medication meats chocolate and other temperature-sensitive products. Perfect for use by restaurants bakeries farmers markets caterers and retail stores this cooler features an indented lip for a flawless secure fit with its corresponding lid.This cooler has a 1 3/8'' wall thickness that contributes to insulating products from heat outside extends the successful shipping duration and provides you with a highly durable way to protect your goods against tearing and puncturing. Its heavy-duty polystyrene construction also results in superior strength under pressure. Plus its lightweight design makes transportation easier and saves on shipping costs! A sturdy shipping box is included for your convenience. The box is tough enough to protect the foam cooler from bumps and damage provides a smooth surface for shipping labels and keeps all items contained and safe. It's certified to withstand up to 200 lb. in weight when stacked for shipping. Load your product into the cooler pack the cooler in the box and send it on its way.Interior Dimensions:Length: 5 1/2''Width: 4 1/2''Depth: 3''Exterior Dimensions:Length: 8 5/8''Width: 7 1/4''Height: 6''Wall Thickness: 1 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 20" x 1,000', Clear, 4/Case (SF209)
- FLIPSIDE Cork Roll, 4ft x 8ft, 6mm Thick (38006)
- MARKAL Paint Crayon, Large Tip, White Color Family (84820)
- CHILDCRAFT Childcraft Replacement Easel Tray; Blue Polypropylene (271480)
- PARTNERS BRAND Insulated Shipping Kits, 9 1/2" x 9 1/2" x 7", White, 1/Case (214C)
- POLAR-TECH Cold Pack, 6 x 6 In., 12 oz., PK12 (TP 12/MS)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (281C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Height: 20-1/2" (ON69C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Width: 23-3/4" (53XM46)
- THERMOSAFE Cold Pack, 5-1/2" L, 8-1/2" W, PK18 (FPP31)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM38)
- Plastilite Insulation and Cold Protection