Shop All Insulation and Cold Protection
Plastilite
Insulated Shipping Box with Foam Cooler 13 3/8'' x 11 3/8'' x 10 7/8'' - 1 1/2'' Thick
Mfr # 451XC34CPLT
Zoro # G211577671
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastilite
- MFR # 451XC34CPLT
- Zoro # G211577671
- Country of Origin United States
- Category Insulation and Cold Protection
Description
This 13 3/8'' x 11 3/8'' x 10 7/8'' insulated shipping box with foam cooler provides superior protection for your shipped products! A fantastic way to ship refrigerated or frozen products this insulated cooler with shipping box is the perfect solution for keeping cold foods fresh and contained during transportation. Use it to ensure reliable delivery of medication meats chocolate and other temperature-sensitive products. Perfect for use by restaurants bakeries farmers markets caterers and retail stores this cooler features an indented lip for a flawless secure fit with its corresponding lid.This cooler has a 1 1/2'' wall thickness that contributes to insulating products from heat outside extends the successful shipping duration and provides you with a highly durable way to protect your goods against tearing and puncturing. Its heavy-duty polystyrene construction also results in superior strength under pressure. Plus its light weight design makes transportation easier and saves on shipping costs! A sturdy already assembled shipping box is included for your convenience. This box is tough enough to protect the foam cooler from bumps and damage provides a smooth surface for shipping labels and keeps all items contained and safe. It's certified to withstand up to 200 lb. in weight when stacked for shipping. Load your product into the cooler pack the cooler in the box and send it on its way.Interior Dimensions:Length: 13 3/8''Width: 11 3/8''Depth: 10 7/8''Exterior Dimensions:Length: 17 1/2''Width: 15 1/4''Height: 14 1/2''Wall Thickness: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMBOW Correction Tape, 1/6x394", White, PK10 (68720)
- RUBBERMAID Bracket Mailbox Mount (GMB225B)
- PARTNERS BRAND Corrugated Layer Pads, 7 7/8" x 7 7/8", Kraft, 100/Bundle (SP77)
- ZORO SELECT Stapler, 200 Sheet, Black/Gray (2WFR6)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON20C)
- THERMOSAFE Cold Pack, 11-1/4" L, 9-1/4" W, PK12 (FPP56)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Width: 23-3/4" (53XM46)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (200C)
- REFLECTIX Insulate Reflectix48X10' (BP48010)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 8 1/4", White, 1/Case (245C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (281C)
- Plastilite Protective Packaging