Shop All Insulation and Cold Protection
Plastilite
Insulated Shipping Box with Biodegradable Cooler 9 5/8'' x 7 3/4'' x 10 1/8'' - 1'' Thick
Mfr # 451RABX85C64
Zoro # G911519032
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastilite
- MFR # 451RABX85C64
- Zoro # G911519032
- Country of Origin United States
- Category Insulation and Cold Protection
Description
This 9 5/8'' x 7 3/4'' x 10 1/8'' insulated shipping box with biodegradable cooler provides superior protection for your shipped products! An environmentally friendly way to ship refrigerated or frozen products this insulated cooler with shipping box is the perfect solution for keeping cold foods fresh and contained during transportation. Use it to ensure reliable delivery of medication meats chocolate and other temperature-sensitive products. Perfect for use by restaurants bakeries farmers markets caterers and retail stores this cooler features an indented lip for a flawless secure fit with its corresponding lid.This cooler has a 1'' wall thickness that contributes to insulating products from heat outside extends the successful shipping duration and provides you with a highly durable way to protect your goods against tearing and puncturing. Its expanded polystyrene construction is durable recyclable and biodegradable. Plus its lightweight design makes transportation easier and saves on shipping costs! A sturdy shipping box is included for your convenience. This box is tough enough to protect the foam cooler from bumps and damage provides a smooth surface for shipping labels and keeps all items contained and safe. Load your product into the cooler pack the cooler in the box and send it on its way.Interior Dimensions:Length: 9 5/8''Width: 7 3/4''Depth: 10 1/8''Exterior Dimensions:Length: 12 1/4''Width: 10 1/4''Height: 13 1/4''Wall Thickness: 1''Note: These boxes do not meet California biodegradability standards. They are not available to establishments located in the state of California.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 12" x 12", Kraft, 25/Bundle (55VH41)
- FLIP SIDE Aluminum Frame Dryerase Board 36 x 48 in. Framed (FLP17641)
- BETTER PACKAGES Tape Dispenser with Heater, 3" (BP333PLWHT)
- CAR DEALER DEPOT Wide Tip Windshield Markers: Fluorescent Pink (956-FP)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM14C)
- ZORO SELECT Insul Box Liner, 10" L, 10" W, 10" H, PK25 (56LA22)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (422)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON19C)
- ZORO SELECT Insul Box Liner, 18" L, 12" W, 12" H, PK25 (56LA28)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Width: 23-3/4" (53XM46)
- THERMOSAFE Cold Pack, 6" L, 5-1/2" W, PK72 (PP12)
- Plastilite Insulation and Cold Protection