Shop All Insulation and Cold Protection
Plastilite
Insulated Shipping Box with Biodegradable Cooler 11 3/8'' x 8 3/4'' x 6'' - 1 1/2'' Thick
Mfr # 451RSL610CPLT
Zoro # G911519049
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastilite
- MFR # 451RSL610CPLT
- Zoro # G911519049
- Country of Origin United States
- Category Insulation and Cold Protection
Description
This 11 3/8'' x 8 3/4'' x 6'' insulated shipping box with biodegradable cooler provides superior protection for your shipped products! An environmentally friendly way to ship refrigerated or frozen products this insulated cooler with shipping box is the perfect solution for keeping cold foods fresh and contained during transportation. Use it to ensure reliable delivery of medication meats chocolate and other temperature-sensitive products. Perfect for use by restaurants bakeries farmers markets caterers and retail stores this cooler features an indented lip for a flawless secure fit with its corresponding lid.This cooler has a 1 1/2'' wall thickness that contributes to insulating products from heat outside extends the successful shipping duration and provides you with a highly durable way to protect your goods against tearing and puncturing. Its expanded polystyrene construction is durable recyclable and biodegradable. Plus its light weight design makes transportation easier and saves on shipping costs! A sturdy shipping box is included for your convenience. This box is tough enough to protect the foam cooler from bumps and damage provides a smooth surface for shipping labels and keeps all items contained and safe. Load your product into the cooler pack the cooler in the box and send it on its way.Interior Dimensions:Length: 11 3/8''Width: 8 3/4''Depth: 6''Exterior Dimensions:Length: 15''Width: 12 5/8''Height: 9 7/8''Wall Thickness: 1 1/2''Note: These boxes do not meet California biodegradability standards. They are not available to establishments located in the state of California.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Presentation Cvr, Clr, 11-1/4x8-3/4, PK100 (2000036P)
- MOORECO 41"x28-3/4" Magnetic, Reversible Porcelain Whiteboard, Gloss (770)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #5, PK25 (82203)
- AMIGO GAMES Fruit Punch Game (18006)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (248C)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 9", White, 8/Case (209C)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 16 oz. (BD 16)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON55C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (200C)
- ZORO SELECT Insul Box Liner, 10" L, 10" W, 10" H, PK25 (56LA22)
- THE PACKAGING WHOLESALERS Ice-Brix„¢ Cold Packs, 16 Oz., 6-1/4"L x 6"W x 1"H, White/Blue, 36/Pack (IB16BPD)
- Plastilite Protective Packaging