Shop All Portable Coolers
Plastilite
Insulated Foam Cooler 8 3/8'' x 6 5/8'' x 9'' - 1'' Thick
Mfr # 451TK85PLT
Zoro # G811577637
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastilite
- MFR # 451TK85PLT
- Zoro # G811577637
- Country of Origin United States
- Category Portable Coolers
Description
This 8 3/8'' x 6 5/8'' x 9'' insulated foam cooler provides superior protection for your shipped products! A fantastic way to ship refrigerated or frozen products this insulated cooler is the perfect solution for keeping cold foods fresh and contained during transportation. Use it to ensure reliable delivery of medication meats chocolate and other temperature-sensitive products. Perfect for use by restaurants bakeries farmers markets caterers and retail stores this cooler features an indented lip for a flawless secure fit with its corresponding lid.This cooler has a 1'' wall thickness that contributes to insulating products from heat outside extends the successful shipping duration and provides you with a highly durable way to protect your goods against tearing and puncturing. Its heavy-duty polystyrene construction also results in superior strength under pressure. Plus its lightweight design makes transportation easier and saves on shipping costs! Load your product into the cooler pack the cooler with ice or dry ice and send it on its way.Interior Dimensions:Length: 8 3/8''Width: 6 5/8''Depth: 9''Exterior Dimensions:Length: 10 7/8''Width: 8 7/8''Height: 11 1/2''Wall Thickness: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO Toro 59534P 22 in. Walk Power Mower Blade (7213812)
- TARPCO SAFETY 36 ft L x 0.5 mm H x 24 ft W Heavy Duty 7 Mil Tarp, Blue, Polyethylene (TS-205-24X36)
- NEWALTHLETE 0.25 in. Check Valve PVC Injection (NE185803)
- KOHLER Harness Wiring K-Line Jumper L (25 176 23-S)
- PLASTILITE Insulated Foam Cooler 13 5/8'' x 7 5/8'' x 6 3/4'' - 1 1/2'' Thick (451INTTL7)
- PLASTILITE Insulated Foam Cooler 18'' x 12 3/4'' x 11 1/8'' - 1 1/2'' Thick (451INTTG22)
- PLASTILITE Insulated Foam Cooler 9 5/8'' x 7 3/4'' x 5 7/8'' - 1'' Thick (451ABX5PLT)
- CAROLINES TREASURES Carolines Treasures CJ1030-G-GN-8808 Monogram Letter G - Camo Green Insulated Cooler Lunch Bag (CJ1030-G-GN-8808)
- PELICAN Marine Chest Cooler, White/Gray, Cap.70qt. (70Q-1-WHTGRY)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 165.0 qt. (4400608)
- MEDPORT Sporty Insulated Lunch Kit (3010FF339LS)
- Plastilite Coolers & Hydration Packs