Shop All Portable Coolers
Plastilite
Insulated Foam Cooler 19 1/2'' x 12 1/2'' x 12 1/2'' - 1 1/2'' Thick
Mfr # 451PC50PLT
Zoro # G411577600
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastilite
- MFR # 451PC50PLT
- Zoro # G411577600
- Country of Origin United States
- Category Portable Coolers
Description
This 19 1/2'' x 12 1/2'' x 12 1/2'' insulated foam cooler provides superior protection for your shipped products! A fantastic way to ship refrigerated or frozen products this insulated cooler is the perfect solution for keeping cold foods fresh and contained during transportation. Use it to ensure reliable delivery of medication meats chocolate and other temperature-sensitive products. Perfect for use by restaurants bakeries farmers markets caterers and retail stores this cooler features an indented lip for a flawless secure fit with its corresponding lid.This cooler has a 1 1/2'' wall thickness that contributes to insulating products from heat outside extends the successful shipping duration and provides you with a highly durable way to protect your goods against tearing and puncturing. Its heavy-duty polystyrene construction also results in superior strength under pressure. Plus its light weight design makes transportation easier and saves on shipping costs! Load your product into the cooler pack the cooler with ice or dry ice and send it on its way.Interior Dimensions:Length: 19 1/2''Width: 12 1/2''Depth: 12 1/2''Exterior Dimensions:Length: 23''Width: 16''Height: 15 1/2''Wall Thickness: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Portable Cooler Box - Holds Up to 63 Cans, Keeps Ice Up to 5 Days, Heavy-Duty 75-Quart (White) (SLCB75)
- AFTERMARKET S108091 Breather Plug, M10 X 1 Mm Thread Fits Steyr (S.108091-SPX_4)
- AMERICAN FIRE GLASS Dark Blue Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-DKBLUE-M-10)
- AMERICAN GRANBY 30 ft. Rope & Float Kit, Blue & White Floats 0.37 in. Rope (RFK30)
- PLASTILITE Insulated Foam Cooler 9 5/8'' x 7 3/4'' x 5 7/8'' - 1'' Thick (451ABX5PLT)
- PLASTILITE Insulated Foam Cooler 13 5/8'' x 7 5/8'' x 6 3/4'' - 1 1/2'' Thick (451INTTL7)
- PLASTILITE Insulated Foam Cooler 18'' x 12 3/4'' x 11 1/8'' - 1 1/2'' Thick (451INTTG22)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 75.0 qt. (4400024)
- IGLOO 5GAL TV Logo WTR Cooler (42163)
- ENGEL Soft Sided Cooler, 1.2 qt. Cap., Canvas (TBAG17)
- KLEIN TOOLS Tradesman Pro™ Soft Lunch Cooler, 12-Quart (55601)
- Plastilite Portable Coolers