Shop All Portable Coolers
Plastilite
Insulated Foam Cooler 13 3/8'' x 10 3/8'' x 8 3/8'' - 1 1/2'' Thick
Mfr # 451TK19PLT
Zoro # G711577607
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastilite
- MFR # 451TK19PLT
- Zoro # G711577607
- Country of Origin United States
- Category Portable Coolers
Description
This 13 3/8'' x 10 3/8'' x 8 3/8'' insulated foam cooler provides superior protection for your shipped products! A fantastic way to ship refrigerated or frozen products this insulated cooler is the perfect solution for keeping cold foods fresh and contained during transportation. Use it to ensure reliable delivery of medication meats chocolate and other temperature-sensitive products. Perfect for use by restaurants bakeries farmers markets caterers and retail stores this cooler features an indented lip for a flawless secure fit with its corresponding lid.This cooler has a 1 1/2'' wall thickness that contributes to insulating products from heat outside extends the successful shipping duration and provides you with a highly durable way to protect your goods against tearing and puncturing. Its heavy-duty polystyrene construction also results in superior strength under pressure. Plus its lightweight design makes transportation easier and saves on shipping costs! Load your product into the cooler pack the cooler with ice or dry ice and send it on its way.Interior Dimensions:Length: 13 3/8''Width: 10 3/8''Depth: 8 3/8''Exterior Dimensions:Length: 17''Width: 14''Height: 11 1/2''Wall Thickness: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Idler Pivot Bracke (783E08309B)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUU2)
- PURE GARDEN 10-Foot Patio Umbrella, Hunter Green (50-LG1034)
- OREGON Hedge Trimmer Blades (59-200)
- PLASTILITE Insulated Foam Cooler 13 5/8'' x 7 5/8'' x 6 3/4'' - 1 1/2'' Thick (451INTTL7)
- PLASTILITE Insulated Foam Cooler 18'' x 12 3/4'' x 11 1/8'' - 1 1/2'' Thick (451INTTG22)
- PLASTILITE Insulated Foam Cooler 9 5/8'' x 7 3/4'' x 5 7/8'' - 1'' Thick (451ABX5PLT)
- IGLOO Chest Cooler, Container Storage, 120 qt. (44577)
- IGLOO Latitud 60QT BLU Cooler (34664)
- MILWAUKEE TOOL Divider for PACKOUT™ 40QT XL Cooler (48-22-8041)
- MAKITA Cooler and Warmer, Tool Only (DCW180Z)
- Plastilite Portable Coolers