Shop All Portable Coolers
Plastilite
Insulated Foam Cooler 13 1/4'' x 10 1/2'' x 9 1/4'' - 1 1/2'' Thick
Mfr # 451TK20PLT
Zoro # G311577595
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastilite
- MFR # 451TK20PLT
- Zoro # G311577595
- Country of Origin United States
- Category Portable Coolers
Description
This 13 1/4'' x 10 1/2'' x 9 1/4'' insulated foam cooler provides superior protection for your shipped products! A fantastic way to ship refrigerated or frozen products this insulated cooler is the perfect solution for keeping cold foods fresh and contained during transportation. Use it to ensure reliable delivery of medication meats chocolate and other temperature-sensitive products. Perfect for use by restaurants bakeries farmers markets caterers and retail stores this cooler features an indented lip for a flawless secure fit with its corresponding lid.This cooler has a 1 1/2'' wall thickness that contributes to insulating products from heat outside extends the successful shipping duration and provides you with a highly durable way to protect your goods against tearing and puncturing. Its heavy-duty polystyrene construction also results in superior strength under pressure. Plus its light weight design makes transportation easier and saves on shipping costs! Load your product into the cooler pack the cooler with ice or dry ice and send it on its way.Interior Dimensions:Length: 13 1/4''Width: 10 1/2''Depth: 9 1/4''Exterior Dimensions:Length: 17''Width: 14''Height: 12 1/2''Wall Thickness: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (38.0") 16.5" x4" x0.7" (A-380J8)
- DEWALT Replacement Bar, Steel, 20"L, 3/8" Pitch (DWZCSB20)
- ECHO 10" Gas Gas Powered Pole Saw (PPF-225)
- KAYTEE PRODUCTS Aspen Bedding 4.0Cf Kt (100032005)
- PLASTILITE Insulated Foam Cooler 9 5/8'' x 7 3/4'' x 5 7/8'' - 1'' Thick (451ABX5PLT)
- PLASTILITE Insulated Foam Cooler 13 5/8'' x 7 5/8'' x 6 3/4'' - 1 1/2'' Thick (451INTTL7)
- PLASTILITE Insulated Foam Cooler 18'' x 12 3/4'' x 11 1/8'' - 1 1/2'' Thick (451INTTG22)
- KOOLATRON 12-Volt Battery Saver Replacement Part (70110)
- CHAMPIONOLER 4700CFM RC Evap Cooler (RWC50)
- CHAMPIONOLER 2800CFM Wind Cooler (WCM28)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400000)
- Plastilite Coolers & Hydration Packs