Shop All Portable Coolers
Plastilite
Insulated Foam Cooler 12'' x 10 1/2'' x 10 5/8'' - 1 1/2'' Thick
Mfr # 451SL1016PLT
Zoro # G011577567
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastilite
- MFR # 451SL1016PLT
- Zoro # G011577567
- Country of Origin United States
- Category Portable Coolers
Description
This 12'' x 10 1/2'' x 10 5/8'' insulated foam cooler provides superior protection for your shipped products! A fantastic way to ship refrigerated or frozen products this insulated cooler is the perfect solution for keeping cold foods fresh and contained during transportation. Use it to ensure reliable delivery of medication meats chocolate and other temperature-sensitive products. Perfect for use by restaurants bakeries farmers markets caterers and retail stores this cooler features an indented lip for a flawless secure fit with its corresponding lid.This cooler has a 1 1/2'' wall thickness that contributes to insulating products from heat outside extends the successful shipping duration and provides you with a highly durable way to protect your goods against tearing and puncturing. Its heavy-duty polystyrene construction also results in superior strength under pressure. Plus its lightweight design makes transportation easier and saves on shipping costs! Load your product into the cooler pack the cooler with ice or dry ice and send it on its way.Interior Dimensions:Length: 12''Width: 10 1/2''Depth: 10 5/8''Exterior Dimensions:Length: 15 3/4''Width: 14 3/8''Height: 14''Wall Thickness: 1 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWSMARK Adjustable Large Pet Barrier Gate For Vehicles, Heavy Duty Universal Fit (QI003586)
- BRIGGS & STRATTON Pulley, Nylon© (7024228SM)
- WESTWARD 3/4 in x 3/4 in Garden Hose Adapter, Male x Male, 33 mm Overall L, Rigid, Brass (4X072)
- SERENELIFE Professional Spinning Dancing Pole - Portable & Removable Fitness Pole, Training & Exercise (SLDPS)
- PLASTILITE Insulated Foam Cooler 9 5/8'' x 7 3/4'' x 5 7/8'' - 1'' Thick (451ABX5PLT)
- PLASTILITE Insulated Foam Cooler 13 5/8'' x 7 5/8'' x 6 3/4'' - 1 1/2'' Thick (451INTTL7)
- PLASTILITE Insulated Foam Cooler 18'' x 12 3/4'' x 11 1/8'' - 1 1/2'' Thick (451INTTG22)
- CATERGATOR DASH CaterGator CCG20SF Seafoam 20 Qt. Round Rotomolded Extreme Outdoor Cooler / Ice Chest (215RCCG20SF)
- KUUMA PRODUCTS 33 Quart Soft-Sided Cooler With Sealing Zipper (58359)
- CAROLINES TREASURES Carolines Treasures CJ1021-S-RD-8808 Monogram Letter S - Houndstooth Black Zippered Insulated School Washable and Stylish Lunch Bag Cooler (CJ1021-S-RD-8808)
- ENGEL Soft Sided Cooler, 17"x20-1/2", Light Gray (HD30-LG Red)
- Plastilite Portable Coolers