Shop All Portable Coolers
Plastilite
Insulated Biodegradable Cooler 11 3/8'' x 8 3/4'' x 6'' - 1 1/2'' Thick
Mfr # 451RSL610PLT
Zoro # G311583176
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastilite
- MFR # 451RSL610PLT
- Zoro # G311583176
- Country of Origin United States
- Category Portable Coolers
Description
This 11 3/8'' x 8 3/4'' x 6'' insulated biodegradable cooler provides superior protection for your shipped products! An environmentally friendly way to ship refrigerated or frozen products this insulated cooler is the perfect solution for keeping cold foods fresh and contained during transportation. Use it to ensure reliable delivery of medication meats chocolate and other temperature-sensitive products. Perfect for use by restaurants bakeries farmers markets caterers and retail stores this cooler features an indented lip for a flawless secure fit with its corresponding lid.This cooler has a 1 1/2'' wall thickness that contributes to insulating products from heat outside extends the successful shipping duration and provides you with a highly durable way to protect your goods against tearing and puncturing. Its expanded polystyrene construction is durable recyclable and biodegradable. Plus its lightweight design makes transportation easier and saves on shipping costs! Load your product into the cooler pack the cooler with ice or dry ice and send it on its way.Interior Dimensions:Length: 11 3/8''Width: 8 3/4''Depth: 6''Exterior Dimensions:Length: 14 1/2''Width: 12 1/8''Height: 9 1/8''Wall Thickness: 1 1/2''Note: These boxes do not meet California biodegradability standards. They are not available to establishments located in the state of California.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX StoreMax Plus 10x8 with molded floor (30225)
- XPOSE SAFETY 8 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-88-X)
- STENS New 335-212 Hi-Lift Blade For Toro Commecial Walk Behinds, Z Master G3 And Grandstand Mowers (335-212)
- MTD Slide Shoe (790-00091-0637)
- PLASTILITE Insulated Foam Cooler 9 5/8'' x 7 3/4'' x 5 7/8'' - 1'' Thick (451ABX5PLT)
- PLASTILITE Insulated Foam Cooler 13 5/8'' x 7 5/8'' x 6 3/4'' - 1 1/2'' Thick (451INTTL7)
- PLASTILITE Insulated Foam Cooler 18'' x 12 3/4'' x 11 1/8'' - 1 1/2'' Thick (451INTTG22)
- IGLOO 5GAL TV Logo WTR Cooler (42163)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG240)
- IGLOO Igloo 8063195 70 qt. IMX Cooler; Gray (8063195)
- IGLOO Cooler Water Cup Dispnser 7 Oz (00009534)
- Plastilite Portable Coolers