Plastiflex Company Inc

Rage RC RGRA1113 Taylorcraft Golden Age Micro RTF Airplane


product price: $126.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Clarence Taylor, a self-taught aeronautical engineer from Nottingham, England, is considered one of the fathers of private aviation in America. He designed the original Taylor Cub in 1931 at Bradford, Pennsylvania, and along with his brother Gordon, formed Taylor Brothers Aircraft Corporation in Rochester, New York in 1926 with the slogan: "Buy Your Airplane Taylor Made". With a goal to build a personal aircraft superior to his original Cub, Taylor formed his own company in 1935 as Taylor-Young Airplane Company.

The Rage RC Taylorcraft is an ultra-micro sized model of Clarence Taylor's classic 1936 design, with a highly visible realistic trim scheme and details like pre-decorated wheel pants, and a convenient magnetic hatch on the battery compartment which provides convenient access and improves scale appearance. The model features a symmetrical airfoil design to enhance the scale appearance and provide smooth, stable flight performance either indoors in gymnasium-size buildings, or outdoors in light winds, and that's ideal for both aspiring and experienced pilots.

The Taylorcraft comes fully assembled as an RTF (Ready-To-Fly), so everything needed to fly is included in the box. As with previous Golden Age series airplanes from Rage RC, the 3-in-1 control board arrives factory-installed with proportional servos for rudder and elevator control. The updated 2.4GHz transmitter features improved gimbals for enhanced flight control feel, and the 250mAh high-capacity battery and separate 300mAh USB charger combine to provide long flight times and fast charges, maximizing your time in the air. All you need to add are 4 AA batteries to power the transmitter and you can be making your maiden flight on this highly detailed, historic airplane within minutes of opening the box!

Features
  • Taylorcraft Golden Age Micro RTF Airplane
Specifications
  • Wingspan: 22.2 in (565mm)
  • Length: 16.0 in (405mm)
  • Weight with Battery: 2.1 oz (60 g)
  • Battery: 250mAh 60C 1S 3.7V LiPo
  • Transmitter: 4-channel 2.4GHz
  • Onboard Electronics: 3-in-1 control board (receiver, servos, ESC)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.