Shop All Traffic Barricades
Plastics-R-Unique
ULTRA4648PBWL Ultra 4'' x 6'' x 4' Standard White Parking Block
Mfr # 466U4648PBW
Zoro # G011589195
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastics-R-Unique
- MFR # 466U4648PBW
- Zoro # G011589195
- Country of Origin United States
- Category Traffic Barricades
Description
Prevent damage to curbs and vehicles at your establishment with the Plastics-R-Unique ULTRA4648PBWL Ultra 4'' x 6'' x 4' standard white parking block. Constructed of durable injection molded white plastic this parking block is much lighter than traditional concrete blocks and can withstand up to 40000 lb. of pressure. It features treatments to prevent chemical weather and ultraviolet breakdown ensuring that it lasts for years to come. This makes it resilient and suited to both hot and cold temperature regions. Made from 100% recycled materials this block is environmentally friendly and won't leach chemicals or toxins into the ground.It has been injection molded to precise standards that make it perfectly shaped to accommodate standard vehicle heights. This is essential to prevent vehicles from rolling too far forward and causing damage to other vehicles in your parking lot. Patented recessed bolt holes make for easy installation using the included hardware while protecting bolts from impact. And because this parking block is made of plastic it will sit evenly across your parking surface even if that surface isn't completely level providing a clean and professional appearance.Overall Dimensions:Length: 48''Width: 6''Height: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Bell, 120VAC, 0.062A, Gray (340-4N5)
- XPOSE SAFETY Retractable Cone Bar, PVC, 53-84" L, Black/Yellow (CBY53/84-4-X-S)
- BADGER Vehicle Mount Bracket, Strap Bracket, For Tank Weight 2.75 lb (MB-250B)
- SPEAKMAN Traditional Series Eye and Face Wash Stainless Steel Bowl Wall Mount System with P-Trap (SE-490-PT)
- ZORO SELECT Collapsible Barricade, Aluminum, Black/Yellow (22NY02)
- PLASTICADE Barricade, Type III, PP/Volc, 8 ft., HIP (3208-HIP-DRILL-KIT)
- ZORO SELECT Delineator Post with Base, Polyethylene, 45 in H, Orange, High-Intensity Prismatic, Grabber Top (03-747RBCG)
- ZORO SELECT Delineator Post, White, HDPE, 48 In (04-48-WWG)
- CORTINA SAFETY PRODUCTS Traffic Cone, Blue, Reflective Collar, 28" (03-500-70)
- ZORO SELECT Car Stop, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow (GNRS1410YB)
- ZORO SELECT Barrier Post, 41 in H, Yellow (92118)
- Plastics-R-Unique Traffic Safety