Shop All Traffic Barricades
Plastics-R-Unique
ULTRA3672PBGNL Ultra 3 1/4'' x 6'' x 6' Compact Green Parking Block
Mfr # 466U3672PBGN
Zoro # G511941882
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastics-R-Unique
- MFR # 466U3672PBGN
- Zoro # G511941882
- Country of Origin United States
- Category Traffic Barricades
Description
Prevent damage to curbs and vehicles at your establishment with the Plastics-R-Unique ULTRA3672PBGNL Ultra 3 1/4'' x 6'' x 6' compact green parking block. Constructed of durable injection molded green plastic this parking block is much lighter than traditional concrete blocks and can withstand up to 40000 lb. of pressure. Green colored parking blocks are a great way to designate parking spaces that have access to charging stations for electric vehicles. Made from 100% recycled materials this block is environmentally friendly and won't leach chemicals or toxins into the ground.It has been injection molded to precise standards that make it perfectly shaped to accommodate both low profile and standard vehicles. This is essential to prevent vehicles from rolling too far forward and causing damage to other vehicles in your parking lot. Patented recessed bolt holes make for easy installation using the included hardware while protecting bolts from impact. And because this parking block is made of plastic it will sit evenly across your parking surface even if that surface isn't completely level providing a clean and professional appearance.Overall Dimensions:Length: 72''Width: 6''Height: 3 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Insulated Canvas Jacket, Navy, L (10032956)
- BDG FR Canvas Welding Sleeves, PR, 18" PR (64-1-84-18)
- SHOWA Cold Protection Cut-Resistant Gloves, Acrylic Lining, M (282M-08)
- SPILL BUSTER Formaldehyde Absorber, 1.5lb, Aldehyde, PK6 (6900-032)
- ZORO SELECT Delineator Post, Yellow, HDPE, 36 In (04-36-YYG)
- ZORO SELECT Traffic Cone, 7 lb., Yellow Cone Color (RS70032C-YELLOW)
- JAYDEE BOEN Safety Cone, Orange, Non-Reflective, 18" (TC-18)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2438-OBEG)
- PEXCO LLC FG300 Base, Black (800BASE100)
- BANNER STAKES PLUS Barricade, Yellow, Closed for Maint (PL4007)
- ZORO SELECT Trim Line Base, Rubber, 2 in H, 30 in L, 14 in W, Black (03-752-30)
- Plastics-R-Unique Traffic Safety