Shop All Traffic Barricades
Plastics-R-Unique
ULTRA3648PBGL Ultra 3 1/4'' x 6'' x 4' Compact Gray Parking Block
Mfr # 466U3648PBG
Zoro # G911941833
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastics-R-Unique
- MFR # 466U3648PBG
- Zoro # G911941833
- Country of Origin United States
- Category Traffic Barricades
Description
Prevent damage to curbs and vehicles at your establishment with the Plastics-R-Unique ULTRA3648PBGL Ultra 3 1/4'' x 6'' x 4' compact gray parking block. Constructed of durable injection molded gray plastic this parking block is much lighter than traditional concrete blocks and can withstand up to 40000 lb. of pressure. It features treatments to prevent chemical weather and ultraviolet breakdown ensuring that it lasts for years to come. This makes it resilient and suited to both hot and cold temperature regions. Made from 100% recycled materials this block is environmentally friendly and won't leach chemicals or toxins into the ground.It has been injection molded to precise standards that make it perfectly shaped to accommodate both low profile and standard vehicles. This is essential to prevent vehicles from rolling too far forward and causing damage to other vehicles in your parking lot. Patented recessed bolt holes make for easy installation using the included hardware while protecting bolts from impact. And because this parking block is made of plastic it will sit evenly across your parking surface even if that surface isn't completely level providing a clean and professional appearance.Overall Dimensions:Length: 48''Width: 6''Height: 3 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (92735NM)
- CARHARTT Long Sleeve Henley, Navy, 3XL (K128-NVY 3XL REG)
- ACCUFORM Banner, Who Depends On You, 28 x 96 In. (MBR828)
- CONDOR Biohazard Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 447X67 (447X67)
- ZORO SELECT Delineator Post, White, HDPE, 36 In (04-36-WWG)
- MUTUAL INDUSTRIES Sngl Net Excelsior Blanket, 101-1/4 ft. L, ASPEN/ wood, 48 Inch H, 11 Inch L, 11 Inch W, YELLOW (17687-4-101)
- CORTINA SAFETY PRODUCTS CONE 28IN RED/ORANGE W/BLACK BASE (03-500-07)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Orange (TB-6-10)
- TAPCO Delineator Post, Rebounder, 36", Reflective (6605134)
- RETRACTA-BELT Wall Mount Receiver, 3 1/4 in H, Black (HDRE)
- PLASTICADE Traffic Drum, 4-4", HIP (456-HD-T-40)
- Plastics-R-Unique Traffic Barricades