Shop All Traffic Barricades
Plastics-R-Unique
ULTRA3648PBCGL Ultra 3 1/4'' x 6'' x 4' Compact Charcoal Gray Parking Block
Mfr # 466U3648PBCG
Zoro # G711941965
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastics-R-Unique
- MFR # 466U3648PBCG
- Zoro # G711941965
- Country of Origin United States
- Category Traffic Barricades
Description
Prevent damage to curbs and vehicles at your establishment with the Plastics-R-Unique ULTRA3648PBCGL Ultra 3 1/4'' x 6'' x 4' compact charcoal gray parking block. Constructed of durable injection molded charcoal gray plastic this parking is much lighter than traditional concrete blocks and can withstand up to 40000 lb. of pressure. It features treatments to prevent chemical weather and ultraviolet breakdown ensuring that it lasts for years to come. This makes it resilient and suited to both hot and cold temperature regions. Made from 100% recycled materials this block is environmentally friendly and won't leach chemicals or toxins into the ground.It has been injection molded to precise standards that make it perfectly shaped to accommodate both low profile and standard vehicles. This is essential to prevent vehicles from rolling too far forward and causing damage to other vehicles in your parking lot. Patented recessed bolt holes make for easy installation using the included hardware while protecting bolts from impact. And because this parking block is made of plastic it will sit evenly across your parking surface even if that surface isn't completely level providing a clean and professional appearance.Overall Dimensions:Length: 48''Width: 6''Height: 3 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0224-M)
- ARIAT FR Carpenter Jeans, Men's, L, 36/32 (10017262)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, 4X-Large, Lime (M7148C-3 4XL)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (2YEN2)
- JBC Revolution Series 28"H SlimLine Recessed Traffic Cones (RS70025SR3M64)
- ANGRY BULL BARRICADES Steel Barricade, Orange Powder Coated Steel, 44 in. H, 8.5 ft. L, 26 in. W, Orange (AC-HDX85-FL-OR)
- BON TOOL Bon 14-103 Safety Cone, 18" (14-103)
- PLASTICADE Barricade, Type I, W, HIP Sheet (100-WT12HI-P)
- JBC 14.2H, 36.7L, 14.2W (RS90045CT-LIME)
- ZORO SELECT Leg Frame Type 1 Barricade, Polypropylene/Steel, 41 in H, 41 in L, 24 in W, Orange/White (97-03-001-36)
- PLASTICS R UNIQUE Parking Blocks, Ultra Gray, 6 ft., 4"H, Lags (ULTRA4672PBG-LAGS)
- Plastics-R-Unique Traffic Barricades