Shop All Traffic Barricades
Plastics-R-Unique
S6PBYL Standard 4'' x 6'' x 6' Yellow Parking Block
Mfr # 466S6PBY
Zoro # G911589172
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastics-R-Unique
- MFR # 466S6PBY
- Zoro # G911589172
- Country of Origin United States
- Category Traffic Barricades
Description
Prevent damage to curbs and vehicles at your establishment with the Plastics-R-Unique S6PBYL Standard 4'' x 6'' x 6' yellow parking block. Constructed of durable yellow plastic this solid parking block is much lighter than traditional concrete blocks and can withstand heavy pressure. It features treatments to prevent chemical weather and ultraviolet breakdown ensuring that it lasts for years to come. This makes it resilient and suited to both hot and cold temperature regions. This block is environmentally friendly and won't leach chemicals or toxins into the ground.It features a standard 4'' height that is perfectly shaped to accommodate most standard vehicle heights. This is essential to prevent vehicles from rolling too far forward and causing damage to other vehicles in your parking lot. Patented recessed bolt holes make for easy installation using the included hardware while protecting bolts from impact. And because this parking block is made of plastic it will sit evenly across your parking surface even if that surface isn't completely level providing a clean and professional appearance.Overall Dimensions:Length: 72''Width: 6''Height: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Dogs Allowed Sign, M107AC (M107AC)
- BRADY Traffic Sign, 12" H, 18 in W, Polyester, Rectangle, English, 124469 (124469)
- AZUSA SAFETY Economy 13 Ga. Nylon Gloves, Polyurethane Palm Coating, White, S (N10550)
- AVENGER SAFETY FOOTWEAR Size 11 FRAMER ST, MENS PR (A7227-11W)
- ELECTRIDUCT Collapsible Lighted Safety/Traffic Cone w/ 2 lights- 19" (TC-ED-LSC-2L)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-3)
- ZORO SELECT Speed Bump Glue Down Kit, Stainless Steel, Steel, Silver (SB-36-GDK)
- CORTINA SAFETY PRODUCTS CONE 36IN 6IN/4INCOLLAR, RED/ORANGE (03-500-06)
- RETRACTA-BELT Wall Mount Receiver, Plastic, 3 1/4 in H, Black (RE)
- ZORO SELECT Traffic Cone, 6 In.Orange (6FGY7)
- RETRACTA-BELT Wall Mounted Bracket, Aluminum, 8 in H, 4 in L, Black (WP6500SB)
- Plastics-R-Unique Traffic Safety