Shop All Traffic Barricades
Plastics-R-Unique
S4PBBLL Standard 4'' x 6'' x 4' Blue Parking Block
Mfr # 466S4PBBL
Zoro # G411589177
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastics-R-Unique
- MFR # 466S4PBBL
- Zoro # G411589177
- Country of Origin China
- Category Traffic Barricades
Description
Prevent damage to curbs and vehicles at your establishment with the Plastics-R-Unique S4PBBLL Standard 4'' x 6'' x 4' blue parking block. Constructed of durable blue plastic this solid parking is much lighter than traditional concrete blocks and can withstand heavy pressure. Blue colored parking blocks are traditionally associated with handicap accessible parking spaces providing a visual cue to drivers of parking designations. It features treatments to prevent chemical weather and ultraviolet breakdown ensuring that it lasts for years to come. This makes it resilient and suited to both hot and cold temperature regions. This block is environmentally friendly and won't leach chemicals or toxins into the ground.It features a standard 4'' height that is perfectly shaped to accommodate most standard vehicle heights. This is essential to prevent vehicles from rolling too far forward and causing damage to other vehicles in your parking lot. Patented recessed bolt holes make for easy installation using the included hardware while protecting bolts from impact. And because this parking block is made of plastic it will sit evenly across your parking surface even if that surface isn't completely level providing a clean and professional appearance.Overall Dimensions:Length: 48''Width: 6''Height: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Mock Neck Quarter Zip Sweatshirt, 2XL (105294-CRH2XLREG)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (2410F)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, 7" Width, Energized Work By Permit Only Sign, Landscape (OS-NS-D-57-L-12047)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, 2XL (86550/2XL)
- ZORO SELECT Traffic Cone, 15 lb., Orange Cone Color (RS90070CT3M64)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 62 1/4 in W x 24 in H, Orange (TB-5-10)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Blue/White (GNRS1620WB)
- PLASTICADE Watchtower Stacker Cone, 4Org/4Wht, 42" H (510-O-HIP-4O4W4O4W-2)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 72 inch H, 6 inch L, 6 nch W, Black (200-6-100)
- ZORO SELECT Barricade Leg, polypropylene, 40 1/2 in H, 29 in L, 29 in W, White (97-01-1600)
- PLASTICADE Barricade, Type I, O, EG Sheet (100-OT12B8HI-P)
- Plastics-R-Unique Traffic Barricades