Shop All Traffic Barricades
Plastics R Unique
Parking Blocks, Ultra Gray, 6 ft., 4"H, Lags
Mfr # ULTRA4672PBG-LAGS
Zoro # G1300553
original price:
$82.39
4% off
new price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastics R Unique
- MFR # ULTRA4672PBG-LAGS
- Zoro # G1300553
- UPC # 850002624533
- Country of Origin United States
- Category Traffic Barricades
Details
Item | Parking Blocks,Ultra Gray,6 ft.,4"H,Lags |
Description
Parking Blocks,Ultra Gray,6 ft.,4 In.H,Lags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Training Poster, 22 x 26In, FLEX PLSTC, ENG (53202)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS-ROOF-E)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4000)
- CHICAGO PROTECTIVE APPAREL Heat Resistant Mittens, Kevlar, Yellow, PR (174-KV)
- PLASTICS R UNIQUE Speed Bump, Plastic, Cncrt/Asphlt, 2X10X48 (21048SBY-LAGS)
- PLASTICS R UNIQUE Yellow Speed Bump with Cable Protection & Hardware - 48in Long (21048SBY)
- PLASTICS R UNIQUE Parking Block, Standard, 6 ft., Blue, Spikes (S6PBBLTRUE-SPIKES)
- PLASTICS R UNIQUE Speed Bump, Plastic, Asphalt Only, 2X10X72 (21072SBY-SPIKES)
- PLASTICS R UNIQUE Parking Block, Standard, 6 ft., Gray, Spikes (S6PBGTRUE-SPIKES)
- PLASTICS R UNIQUE Parking Block, Ultra Gray, 6 ft., 3"H, Spike (ULTRA3672PBG-SPIKES)
- CORTINA SAFETY PRODUCTS Barricade Weight, polypropylene, 2 in H, 12 in L, 2 in W, Black (97-11-bal)
- Plastics R Unique Traffic Safety