Shop All Traffic Barricades
Plastics-R-Unique
4672PBYL Standard 4'' x 6'' x 6' Yellow Parking Block with Channels
Mfr # 4664672PBY
Zoro # G011589188
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastics-R-Unique
- MFR # 4664672PBY
- Zoro # G011589188
- Country of Origin China
- Category Traffic Barricades
Description
Prevent damage to curbs and vehicles at your establishment with the Plastics-R-Unique 4672PBYL Standard 4'' x 6'' x 6' yellow parking block with channels. Constructed of durable yellow plastic this parking block is much lighter than traditional concrete blocks and can withstand heavy pressure. It features channels on the base that allow for extra flexibility to help to distribute weight across the block in the event that someone parks up against it or a vehicle is parked on top of it. This allows the block to withstand greater pressure than traditional solid blocks. It also has been formulated to prevent chemical weather and ultraviolet breakdown ensuring that it lasts for years to come. This makes it resilient and suited to both hot and cold temperature regions. This block is also environmentally friendly and won't leach toxic chemicals into the ground or onto the parking surface.This block features a standard 4'' height that is perfectly shaped to accommodate most standard vehicle heights. This is essential to prevent vehicles from rolling too far forward and causing damage to other vehicles in your parking lot. Patented recessed bolt holes make for easy installation using the included hardware while protecting bolts from impact. And because this parking block is made of plastic it will sit evenly across your parking surface even if that surface isn't completely level providing a clean and professional appearance.Overall Dimensions:Length: 72''Width: 6''Height: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYLG0006TV)
- 3M PELTOR Hygiene Kit, F/ MT32H01 and MT32H02 (HY7)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- RED KAP Men's Navy Hooded Parka size JP70NV RG L (JP70NV RG L)
- ANGRY BULL BARRICADES Interlocking Red Barricade, Removable Flat Feet, 8.5 ft. (AC-HDX85-FL-RD)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (93280-6)
- MUTUAL INDUSTRIES Injection Molded Type 1 Traffic Safety B, Poly, 48 Inch H, 8 Inch L, 24 Inch W (14670-2-8)
- ZORO SELECT Traffic Cone, 7 lb., Blue Cone Color (RS70032C-BLUE)
- ZORO SELECT Traffic Cone, 36In, Orange (6FHA2)
- XPOSE SAFETY Traffic Cone, PVC, 12" H, Orange (OTC12-1-X)
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 48 in L, 12 in W, Black/Yellow (670528)
- Plastics-R-Unique Traffic Safety