Shop All Traffic Barricades
Plastics-R-Unique
4672PBWL Standard 4'' x 6'' x 6' White Parking Block with Channels
Mfr # 4664672PBW
Zoro # G511891866
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plastics-R-Unique
- MFR # 4664672PBW
- Zoro # G511891866
- Country of Origin United States
- Category Traffic Barricades
Description
Prevent damage to curbs and vehicles at your establishment with the Plastics-R-Unique 4672PBWL Standard 4'' x 6'' x 6' white parking block with channels. Constructed of durable white plastic this parking block is much lighter than traditional concrete blocks and can withstand heavy pressure. It features channels on the base that allow for extra flexibility to help to distribute weight across the block in the event that someone parks up against it or a vehicle is parked on top of it. This allows the block to withstand greater pressure than traditional solid blocks. It also has been formulated to prevent chemical weather and ultraviolet breakdown ensuring that it lasts for years to come. This makes it resilient and suited to both hot and cold temperature regions. This block is also environmentally friendly and won't leach toxic chemicals into the ground or onto the parking surface.This block features a standard 4'' height that is perfectly shaped to accommodate most standard vehicle heights. This is essential to prevent vehicles from rolling too far forward and causing damage to other vehicles in your parking lot. Patented recessed bolt holes make for easy installation using the included hardware while protecting bolts from impact. And because this parking block is made of plastic it will sit evenly across your parking surface even if that surface isn't completely level providing a clean and professional appearance.Overall Dimensions:Length: 72''Width: 6''Height: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2505)
- PIP Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, X-Large, Blue/Gray, Pair, 12PK (84-7532/XL)
- MCR SAFETY Eyewear Retainer, Blue, Slip On, 28" L (221BL)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Red Case 30ft. Red/White Belt (CM160-RD-RWD-300)
- ZORO SELECT Vertical Panel Channelizer, HDPE (03-760-EG)
- PLASTICADE Barricade, Type I, EG Sheet (105G-T12EGB6)
- ZORO SELECT Delineator Post, Black, HDPE, 48 In (04-48-BWG)
- ZORO SELECT Leg Frame P-Cade Barricade Kit, polypropylene, 40 in H, 96 in L, 40 in W, Orange/White (97-01-004-014G)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN GREEN (03-500-40)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-24-X)
- GLOBAL INDUSTRIAL Uv Black Rubber, 3-9/10 in H, 72 in L, 5-9/10 in W, Black/Yellow (708111)
- Plastics-R-Unique Traffic Safety