Shop All Traffic Barricades
Plastics-R-Unique
4672PBBLL Standard 4'' x 6'' x 6' Blue Parking Block with Channels
Mfr # 4664672PBBL
Zoro # G311589161
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastics-R-Unique
- MFR # 4664672PBBL
- Zoro # G311589161
- Country of Origin China
- Category Traffic Barricades
Description
Prevent damage to curbs and vehicles at your establishment with the Plastics-R-Unique 4672PBBLL Standard 4'' x 6'' x 6' blue parking block with channels. Constructed of durable blue plastic this parking block is much lighter than traditional concrete blocks and can withstand heavy pressure. It features channels on the base that allow for extra flexibility to help to distribute weight across the block in the event that someone parks up against it or a vehicle is parked on top of it. This allows the block to withstand greater pressure than traditional solid blocks. It also has been formulated to prevent chemical weather and ultraviolet breakdown ensuring that it lasts for years to come. This makes it resilient and suited to both hot and cold temperature regions. This block is also environmentally friendly and won't leach toxic chemicals into the ground or onto the parking surface.Blue colored parking blocks are traditionally associated with handicap accessible parking spaces providing a visual cue to drivers of parking designations. This block features a standard 4'' height that is perfectly shaped to accommodate most standard vehicle heights. This is essential to prevent vehicles from rolling too far forward and causing damage to other vehicles in your parking lot. Patented recessed bolt holes make for easy installation using the included hardware while protecting bolts from impact. And because this parking block is made of plastic it will sit evenly across your parking surface even if that surface isn't completely level providing a clean and professional appearance.Overall Dimensions:Length: 72''Width: 6''Height: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Snap Schackle, Stainless Steel, Size 1 (520010000XK)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (500DP)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (477101)
- JJ KELLER Handbook, FMCSR Regulations, English (7545)
- ZORO SELECT Caution Wet Floor, PVC Cone, Orange, 18 In (6FHC8)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT)
- ANGRY BULL BARRICADES Interlocking Galvanized Steel Barricade, Removable Flat Feet, 8.5 ft. (AC-LDX85-FL-GA)
- ZORO SELECT Cone Adaptor, Iron, 1/8 in H, 10 1/2 in L, 3 1/8 in W, Black (CA.3)
- PLASTICADE Barricade, Type III, Angle Iron, 6 ft., HIP (3906-HIP-DRILL-KIT)
- ZORO SELECT Speed Bump Glue Down Kit, Stainless Steel, Steel, Silver (SB-108-GDK)
- ZORO SELECT Delineator Post, Orange, HDPE, 36 In (04-36-OWG)
- Plastics-R-Unique Traffic Barricades