Shop All Traffic Barricades
Plastics-R-Unique
4648PBGL Standard 4'' x 6'' x 4' Gray Parking Block with Channels
Mfr # 4664648PBG
Zoro # G411589153
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastics-R-Unique
- MFR # 4664648PBG
- Zoro # G411589153
- Country of Origin United States
- Category Traffic Barricades
Description
Prevent damage to curbs and vehicles at your establishment with the Plastics-R-Unique 4648PBGL Standard 4'' x 6'' x 4' gray parking block with channels. Constructed of durable gray plastic this parking block is much lighter than traditional concrete blocks and can withstand heavy pressure. It features channels on the base that allow for extra flexibility to help to distribute weight across the block in the event that someone parks up against it or a vehicle is parked on top of it. This allows the block to withstand greater pressure than traditional solid blocks. It also has been formulated to prevent chemical weather and ultraviolet breakdown ensuring that it lasts for years to come. This makes it resilient and suited to both hot and cold temperature regions. This block is also environmentally friendly and won't leach toxic chemicals into the ground or onto the parking surface.This block features a standard 4'' height that is perfectly shaped to accommodate most standard vehicle heights. This is essential to prevent vehicles from rolling too far forward and causing damage to other vehicles in your parking lot. Patented recessed bolt holes make for easy installation using the included hardware while protecting bolts from impact. And because this parking block is made of plastic it will sit evenly across your parking surface even if that surface isn't completely level providing a clean and professional appearance.Overall Dimensions:Length: 48''Width: 6''Height: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 15, 16" H, Black, Plain, PR (8968000)
- MCR SAFETY Industry Grade Cow Driver Double, XL, PK12 (32113DPXL)
- LANDAU Scrub Pants, L, Navy, Unisex (7602BNPLRG)
- 3M Lens Covers, PK100 (7899-100)
- ZORO SELECT Traffic Cone, 28 In.Fluorescent Lime (6FHA4)
- PLASTICADE Barricade, Type III, PP/Volc, 8 ft., HIP (3208-HIP-DRILL-KIT)
- ZORO SELECT Caution Wet Floor, PVC Cone, Orange, 18 In (6FHC8)
- PLASTICADE Channelizer, 6", EG (650R1-O-6-EG-A)
- NMC Keep Left, 10.375x12.625 (CS8)
- GUARDIAN Guardian Parking Stop, 4Ft L (DH-PB-9)
- PLASTICADE Black Rubber Speed Bump End Cap for SB72 Speed Bumps (466SBECN)
- Plastics-R-Unique Traffic Barricades