Shop All Traffic Barricades
Plastics-R-Unique
21248SBYL 2 1/4'' x 12'' x 4' Deluxe Yellow Plastic Speed Bump with Channels
Mfr # 46621248SBY
Zoro # G611899359
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plastics-R-Unique
- MFR # 46621248SBY
- Zoro # G611899359
- Country of Origin United States
- Category Traffic Barricades
Description
Slow the speed of traffic at your establishment with the Plastics-R-Unique 21248SBYL 2 1/4'' x 12'' x 4' Deluxe yellow plastic speed bump with channels. Designed to be higher and wider than a standard speed bump this Deluxe speed bump is also rounded on the top creating a smoother experience for vehicles crossing them at proper speeds. Constructed of durable yellow plastic this speed bump is light enough for easy transport and installation by one person. It features channels on the base that allow for extra flexibility to help to distribute weight across the surface as it is driven over. This also allows for wires or cables to be run under the speed bump without damage. This speed bump has also been formulated to prevent chemical- and weather-related breakdown and is resistant to ultraviolet rays ensuring that it lasts for years to come. This makes it resilient and suited to both hot and cold temperature regions and virtually maintenance-free. Made from 100% recycled plastic it is also environmentally friendly and won't leach toxic chemicals into the ground.With a standard 2 1/4'' height this speed bump helps to slow the speed of traffic increasing safety for pedestrians and decreasing the likelihood of vehicle collisions at your property. Patented recessed bolt holes make for easy installation using the included hardware while protecting bolts from impact. And because this speed bump is made of plastic it will sit evenly across your roadway or walking trail even if that surface isn't completely level providing a clean and professional appearance.Overall Dimensions:Length: 47''Width: 12''Height: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID T-REX Primal Series TRX641 Slim-Fit Mechanic’s Style Impact Glove (TRX641L)
- CYNASPORTS Ankle Support Brace, White, Medium (CS-0003M)
- 5S SUPPLIES VinylStripe 5S T's Square Yellow, 25PK (VST-SQUARE-YELLOW)
- PROFLEX BY ERGODYNE Single Layer Neoprene Knee Sleeve, 2XL (600)
- ZORO SELECT Traffic Cone, 28 In. H, Orange (6VKH1)
- ZORO SELECT Barricade Leg, Polyethylene, 36 in H, 36 in L, 36 in W, White (97-01-1600)
- HOME PLUS Safety Cone Orng 18"H (HD0201)
- CORTINA SAFETY PRODUCTS Rubber, 3 in H, 15 in L, 14 in W, Black (03-752-16#)
- HONEYWELL MILLER Core Mount Sleeve, 57", Zinc Plated (DH-9ZP/)
- VERSA-GUARD Portable Expandable Safety Barricades, White/Red (VG-4000)
- ZORO SELECT Leg Frame Barricade, Plastic, 64 in H, 48 in L, 48 in W, Orange/White (7Y499)
- Plastics-R-Unique Traffic Safety