Shop All Protective Floor Coverings
This Product is Discontinued
Plasticover
Rosin Paper, 150 ft., 15 lb., Brown (Discontinued)
Mfr # PCHP360150
Zoro # G1875861
This Product is Discontinued
Key Features
- Type Rosin Paper
- Length 150 ft
- Width 36 in
- Thickness 0.015 in
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasticover
- MFR # PCHP360150
- Zoro # G1875861
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 150 ft |
Width | 36 in |
Details
Item | Rosin Paper |
Type | Rosin Paper |
Thickness | 0.015 in |
Material | Paper |
Backing | Non-Adhesive |
Color | Brown |
Weight | 15 lb |
For Use With | Dust Infiltration, Wind |
Coverage Area | 450 sq ft |
Application | Surface Protection During Modeling |
Product Type | Surface Protection Paper |
Backing Construction | Paper |
Compatible Surface Material | Counter Tops, Fixtures, Floors, Windows |
Product Form | Roll |
Compatible Surface Type | Counter Tops, Fixtures, Floors, Windows |
Adhesive Backing | Non-Adhesive |
Duty Rating | Extra Heavy Duty |
Description
Rosin Paper, Thickness 15 mil, Length 150 ft, Width 36 in, Material Paper, Color Brown, Adhesive Backing Non-Adhesive, Application Surface Protection During Modeling, Backing Construction Paper, Compatible Surface Material Counter Tops, Fixtures, Floors, Windows, Compatible Surface Type Counter Tops, Fixtures, Floors, Windows, Coverage Area 450 sq ft, For Use With Dust Infiltration, Wind, Product Form Roll, Product Type Surface Protection Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.