Shop All Protective Floor Coverings
Plasticover
Kraft Paper, 36", 200 ft.
Mfr # PCP360200
Zoro # G1777404
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duct Mount
- Length 200 ft
- Width 36 in
- Material Paper
- Thickness 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasticover
- MFR # PCP360200
- Zoro # G1777404
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 200 ft |
Width | 36 in |
Details
Item | Kraft Paper |
Type | Duct Mount |
Material | Paper |
Thickness | 10 mil |
Backing | Non-Adhesive |
Color | Brown |
Weight | 14 lb |
Compatible Surface Type | Counter Tops, Fireplace Mantels, Fixtures, Floors |
Resistance Properties | Tear Resistant, Water Resistant |
Adhesive Backing | Non-Adhesive |
Application | Floor Protection |
Backing Construction | Paper |
Slip-Resistant | No |
Product Type | Surface Protection Paper |
Coverage Area | 600 sq ft |
Duty Rating | Extra Heavy Duty |
Recyclable | No |
Compatible Surface Material | Granite, Hardwood, Marble, Tile |
Leak-Resistant | Yes |
Product Form | Roll |
Fire-Resistant | No |
Description
Kraft Paper, Thickness 10 mil, Length 200 ft, Width 36 in, Material Paper, Color Brown, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable No, Application Floor Protection, Backing Construction Paper, Compatible Surface Material Granite, Hardwood, Marble, Tile, Compatible Surface Type Counter Tops, Fireplace Mantels, Fixtures, Floors, Coverage Area 600 sq ft, Product Form Roll, Product Type Surface Protection Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Hot Springs Heavy-Duty Cleaner, 128 fl oz (4 quart) Citrus, 4 PK (DVO94039110)
- MILWAUKEE TOOL M12 FUEL 1.6 Gallon Wet/Dry Vacuum (Tool Only) (0960-20)
- KRAFT TOOL Round to Square Lute Handle, 66" L, Wood (GG875-03)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Oil, White, Polypropylene (MAT484)
- PLASTICOVER Floor Protection Mats, 3 ft, 7lb, White, PK2 (PCS240036-2W)
- PLASTICOVER Floor/Multi-Use Film, 24", 200 ft. (PCF240200)
- PLASTICOVER Floor Protection Mats, 46" L, 37" W (PCS360045-WBASE)
- PLASTICOVER Floor Protection Mats, 3 ft, 5lb, Blue, PK2 (PCS180036-2B)
- PLASTICOVER Rosin Paper, 200 ft., 12 lb., Brown (PCBR360200)
- PLASTICOVER Floor Protection Mats, 45" L, 36" W, PK4 (PCS360045-4B)
- AMERICOVER Reinforced Plastic, 100ft L, 20ft W, 10mil (DS10FR20)
- Plasticover Protective Floor Coverings