Shop All Protective Floor Coverings
Plasticover
Floor Protection Runner, 100ft, 10lb, White
Mfr # PCTR300100
Zoro # G5882171
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Runner
- Length 100 ft
- Width 30 in
- Thickness 30 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plasticover
- MFR # PCTR300100
- Zoro # G5882171
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 100 ft |
Width | 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Floor Protection Runner |
Type | Runner |
Thickness | 30 mil |
Material | Non-Woven Fiber |
Backing | Light Adhesive |
Color | White |
Weight | 10 lb |
Adhesive Backing | Non-Adhesive |
Coverage Area | 250 sq ft |
Compatible Surface Type | Floors |
Product Type | Floor Protection Runner |
Recyclable | No |
Duty Rating | Extra Heavy Duty |
Product Form | Roll |
Slip-Resistant | Yes |
Leak-Resistant | Yes |
Backing Construction | Fiber |
Application | Floor Protection |
Fire-Resistant | No |
Description
Floor Protection Runner, Thickness 30 mil, Length 100 ft, Width 30 in, Material Non-Woven Fiber, Color White, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable No, Application Floor Protection, Backing Construction Fiber, Compatible Surface Type Floors, Coverage Area 250 sq ft, Product Form Roll, Product Type Floor Protection Runner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALEX Walex BIOTROPBG Bio-Pak Holding Tank Deodorizer - Tropical Breeze, 10 Pack (BIOTROPBG)
- NOBLES/TENNANT SQUEEGEE SET - URETHANE, FITS TENNANT (391383)
- CLOROX Disinfectant Cleaner, Jug, Unscented, 4 PK (31650)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29605)
- PLASTICOVER Floor Protection Mats, 3 ft, 5lb, White, PK2 (PCS180036-2W)
- PLASTICOVER Carpet Protection Film, 24", 500 ft. (PCC240500)
- PLASTICOVER Kraft Paper, 36", 200 ft. (PCP360200)
- PLASTICOVER Floor Protection Mats, 3.08ft, 5lb, White (PCS240036-WBASE)
- PLASTICOVER Floor/Multi-Use Film, 24", 200 ft. (PCF240200)
- PLASTICOVER Carpet Protection Film, 36", 500 ft. (PCC360500)
- POLAR PLASTICS Construction Film, 6Mil, Clear (C846)
- Plasticover Protective Floor Coverings