Shop All Protective Floor Coverings
Plasticover
Floor Protection Mats, 46" L, 37" W
Mfr # PCS360045-WBASE
Zoro # G7593802
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor
- Length 46 in
- Material HDPE Sheets
- Thickness 0.038 in
- Backing Non-Skid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasticover
- MFR # PCS360045-WBASE
- Zoro # G7593802
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 46 in |
Width | 37 in |
Fits Mat Size | 36 in x 45 in |
Mat Length | 45 in |
Mat Width | 36 in |
Sheet Size | 36 in x 45 in |
For Mat Size | 36 in x 45 in |
Tacky Mat Sheet Size | Frame 36 in x 45 in |
Frame Size (WxL) | 36 in x 45 in |
Overall Length | 45 in |
Frame Width | 36 in |
Frame Length | 45 in |
Overall Width | 36 in |
Description
Frame for Tacky Floor Mat, Antimicrobial No, Backing Material Natural Rubber, Base/Frame Color White, ISO Cleanroom Class 5, For Mat Size 36 in x 45 in, Frame Length 45 in, Frame Material Plexiglass, Frame Width 36 in, Number of Sheets 0, Overall Length 45 in, Overall Width 36 in, Series PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Contact Cleaner, White, 1 Gal. (03101)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Red, Plastic (FG263100RED)
- BLACKROCK LEATHER Blackrock Leather 'N' Rich 4 oz. (2644)
- GALAXY H8046HWKR01 Waste Can Liners- White (YYAZ-BWK4046EXH)
- PLASTICOVER Floor Protection Mats, 37" L, 19" W (PCS180036-WBASE)
- PLASTICOVER Rosin Paper, 200 ft., 12 lb., Brown (PCBR360200)
- PLASTICOVER Carpet Protection Film, 24", 200 ft. (PCC240200)
- PLASTICOVER Floor Protection Mats, 3 ft, 5lb, White, PK2 (PCS180036-2W)
- PLASTICOVER Floor/Multi-Use Film, 36", 200 ft. (PCF360200)
- PLASTICOVER Carpet Protection Film, 600ft, 25lb., Clear (PCC240600PP3)
- TRIMACO Self-Adhesive Containment Film, 1.97 ft.W (949460)
- Plasticover Protective Floor Coverings