Shop All Protective Floor Coverings
Plasticover
Floor Protection Mats, 45" L, 36" W, PK4
Mfr # PCS360045-4W
Zoro # G7595044
product price: $249.99
/pk 4, $62.50/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor
- Length 45 in
- Material Polyethylene
- Thickness 0.002 in
- Backing Adhesive Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasticover
- MFR # PCS360045-4W
- Zoro # G7595044
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 45 in |
Width | 36 in |
Mat Width | 36 in |
Mat Length | 45 in |
Sheet Length | 45 in |
Overall Length | 45 in |
Overall Width | 36 in |
Sheet Size (WxL) | 36 in x 45 in |
Tacky Mat Sheet Size | Mat 36 in x 45 in |
Sheet Width | 36 in |
Sheet Size | 36 in x 45 in |
Description
Tacky Floor Mat, Sheet Thickness 1.6 mil, Sheet Material Polyethylene Film, Antimicrobial No, ISO Cleanroom Class 5, Sheet Color White, Overall Length 45 in, Overall Width 36 in, Series PCS, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Orange 16" Floor Squeegee (71407)
- SPARTA 2.5 in W Deck Scrub, Blue, Polypropylene (41722EC14)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Glass Blue, 11" x 8.6", 90PK (32896)
- TOUGH GUY Replacement Spindle, White (3ZHT6)
- PLASTICOVER Floor Protection Mats, 45" L, 26" W, PK4 (PCS260045-4W)
- PLASTICOVER Floor Protection Mats, 3 ft, 5lb, White, PK2 (PCS180036-2W)
- PLASTICOVER Floor Protection Mats, 3 ft, 7lb, White, PK2 (PCS240036-2W)
- PLASTICOVER Floor Protection Mats, 37" L, 19" W (PCS180036-WBASE)
- PLASTICOVER Carpet Protection Film, 48", 500 ft. (PCC480500)
- PLASTICOVER Floor/Multi-Use Film, 24", 200 ft. (PCF240200)
- POLAR PLASTICS Construction Film, 4 mil, Clear (H84254)
- Plasticover Protective Floor Coverings