Shop All Protective Floor Coverings
Plasticover
Floor Protection Mats, 37" L, 19" W
Mfr # PCS180036-WBASE
Zoro # G7593276
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor
- Length 37 in
- Material HDPE Sheets
- Thickness 0.038 in
- Backing Non-Skid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plasticover
- MFR # PCS180036-WBASE
- Zoro # G7593276
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 37 in |
Width | 19 in |
Mat Length | 36 in |
Fits Mat Size | 18 in x 36 in |
Mat Width | 18 in |
Frame Width | 19 in |
Overall Width | 19 in |
Overall Length | 37 in |
Frame Size (WxL) | 19 in x 37 in |
For Mat Size | 19 in x 37 in |
Sheet Size | 19 in x 37 in |
Frame Length | 37 in |
Tacky Mat Sheet Size | Frame 19 in x 37 in |
Description
Frame for Tacky Floor Mat, Antimicrobial No, Backing Material Rubber, Base/Frame Color White, ISO Cleanroom Class 5, For Mat Size 19 in x 37 in, Frame Length 37 in, Frame Material Plexiglass, Frame Width 19 in, Number of Sheets 0, Overall Length 37 in, Overall Width 19 in, Series PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Big Tornado Cotton Twist Mop (988)
- GENUINE JOE Standard, 1000 Sheets, White, 36 PK (GJO91000)
- SIMPLE SPACES Window Squeegee Plastic (YB88143L)
- HTI Vinyl Crevice Tool - 1.5" Diameter (VCT-15)
- PLASTICOVER Floor Protection Mats, 46" L, 37" W (PCS360045-WBASE)
- PLASTICOVER Floor Protection Mats, 3.08ft, 5lb, White (PCS240036-WBASE)
- PLASTICOVER Carpet Protection Film, 600ft, 25lb., Clear (PCC240600PP3)
- PLASTICOVER Floor Protection Mats, 3 ft, 7lb, Blue, PK2 (PCS240036-2B)
- PLASTICOVER Floor Protection Mats, 45" L, 36" W, PK4 (PCS360045-4W)
- PLASTICOVER Floor/Multi-Use Film, 24", 200 ft. (PCF240200)
- POLAR PLASTICS Construction Film, 12x100, 4 mil, Black (B124)
- Plasticover Protective Floor Coverings